Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Guard, 4-5/8"x4-5/8"

  • Mfr # 31CC64

  • Zoro # G8497167


product price: $1.39
/ea
Sold in multiples of 2 for $2.78

Key Features

Depth
5/16 in
Height
4 5/8 in
Width
4 5/8 in
Material
Plastic
Height (In.)
4-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CC64
Zoro #
G8497167
UPC #
190735249277
Country of Origin
China

Dimensions

Depth
5/16 in
Height
4 5/8 in
Width
4 5/8 in
Height (In.)
4-5/8
Depth (In.)
5/16
Dia. (In.)
4-3/4
Width (In.)
4-5/8
For Fan Size (In.)
4-11/16
For Fan Size
4-11/16"

Details

Material
Plastic
Agency Compliance
UL, RoHS, E56070
Item
Fan Guard
Mounting Eye O.C. (In.)
(4) 4-1/8
Mounting Eye O.C.
(4) 4-1/8 in
Standards
E56070, RoHS, UL
Fits Fan Shape
Square
Radiator Connection
4 11/16 in

Description

Compact Axial Fan Guard, Radiator Connection 4 11/16 in, Fits Fan Shape Square, 4 5/8 in Height, 4 5/8 in Width, 5/16 in Depth, Mounting Eye O.C. (4) 4-1/8 in, Frame Material Plastic, Finish Black, Standards E56070, RoHS, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.