Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Guard, 8-3/4"

  • Mfr # 4YD82

  • Zoro # G1548084


product price: $10.99
/ea

Key Features

Depth
1/4 in
Width
8-3/4"
Material
Steel
For Fan Size (In.)
10
Mounting Eye O.C. (In.)
(4) 6-7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YD82
Zoro #
G1548084
UPC #
190735337929
Country of Origin
China

Dimensions

Depth
1/4 in
Width
8-3/4"
For Fan Size (In.)
10
Depth (In.)
1/4
Dia. (In.)
8-3/4
For Fan Size
10"
Diameter
8 3/4 in

Details

Material
Steel
Item
Fan Guard
Mounting Eye O.C. (In.)
(4) 6-7/8
Mounting Eye O.C.
(4) 9 11/16
Fits Fan Shape
Round
Radiator Connection
10 in

Description

Compact Axial Fan Guard, Radiator Connection 10 in, Fits Fan Shape Round, Diameter 8 3/4 in, 1/4 in Depth, Mounting Eye O.C. (4) 9 11/16, Frame Material Steel, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.