Fan Motor, 0.5 A, Three-Phase, 1/2 hp

  • Mfr # 61TM27
  • Zoro # G905948169
product price: 
$
479.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Motor Design
Three-Phase
RPM
90 RPM -50 RPM
Min. Mounting Height
7 ft
Down Rod Outside Dia.
1/2 in
Environmental Applications
Industrial, Office and Desk
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61TM27
Zoro #
G905948169
UPC #
-
Country of Origin
Korea, Republic of
Item
Fan Motor
Motor Design
Three-Phase
RPM
90 RPM -50 RPM
Environmental Applications
Industrial, Office and Desk
Bearing Type
Deep Grove Ball Bearing
Mounting
Ceiling
Voltage
120V AC
Housing Finish
Powder Coated, White
Includes
6 in Downrod, Fan Motor Assembly, Hardware Package, Mounting Brackets, Remote Controller
Finish
Powder Coated
Motor Enclosure
Open
Hz
60 Hz
Thermal Protection
Auto
Amps
0.52 A
Max. Ambient Temp.
104 Degrees F
Motor HP
1/20 hp
Speed Controllable - Fans
Yes
Reversible
Yes
Mount Type
Bracket, Down Rod
Material
Steel
Fan Housing Color
White
Fan Watts
38 W
Standards
cETLus
Phase
Three
Number of Speeds
6
Fan Mounting Location
Ceiling, IBeam
Motor Insulation
Class A
Color
White
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Air-Over
Product Type
OEM Replacement Motor
Compatible Brand
Dayton
Drive Type
Direct Drive
Full Load Current @ 60 Hz
0.5 A
Nameplate RPM @ 60 Hz
85 RPM
Nameplate Voltage @ 60 Hz
120V AC
Nameplate Horsepower @ 60 Hz
1/2 hp

Dimensions

Min. Mounting Height
7 ft
Down Rod Outside Dia.
1/2 in
Max. Mounting Height
20 ft
Frame Size
Non-Standard
Shaft Length
169 1/2 mm
Shaft Diameter
14 13/16 mm

Description

Fan Motor, Three Phase, Motor Design Three-Phase, Voltage 120V AC, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Motor Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews