Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 4Teeth Lck Scrw 1.5In Box
- Mfr # 0101000
- Zoro # G008584875
Key Features
Specifications
Product Information
- MFR #
- 0101000
- Zoro #
- G008584875
- UPC #
- 92368010104
- Country of Origin
- China
Dimensions
- Length
- 14.81"
- Width
- 3.44"
Details
- Material
- Metal
- Finish
- Silver
Description
The Westinghouse Saf-T-Brace All-Metal Fan Box allows you to safely install your ceiling fan or lighting fixture without having to access attic space. The Saf-T-Brace features a heavy-duty, 1-1/2 in. deep, dual-mount electrical box with a 15.5-cu. in. wiring capacity. Four teeth and a single screw provide extra strong grip for security and stability. The electrical box can be positioned anywhere on the brace to fit your project needs. Ideal for installation during remodeling, the mounting brace can be installed in finished ceilings through a hole large enough for the box. UL listed to support light fixtures up to 150 lbs. on 16 in. centers and 50 lbs. on 24 in. centers. It supports fans up to 70 lbs. and includes 10-24 threads for heavier fans and fixtures, and 8-32 threads for cover plates and lightweight lighting fixtures. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 01010.
- Saf-T-Brace allows safe, simple installation of fans and fixtures
- Supports fixtures up to 150 lbs. on 16-in. centers, fixtures up to 50 lbs. on 24-in. centers, and fans up to 70-lbs.
- Includes 6 knockouts for Romex or conduit, 1 Romex connector
- 15.5 cu. in. dual-mount electrical box is 1-1/2 in. deep
- Includes brace, electrical box, Saf-T-Cap, mounting hardware, Romex connector and instructions
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.