Dayton
Fan Motor, HP1/3,115V
Mfr # GGS_47303
Zoro # G6299085
original price: $209.59
15% off
new price: $176.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With HVAC/R
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Sub Application Pedestal Fan
- Shaft Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 11/16 in |
Shaft Length | 3 in |
Overall Length | 14 1/4 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,100, No. of Speeds 2, Voltage 115V AC, 4 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Length 3 in, Shaft Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 ga GA, 9 1/2 in W, 9-1/2" L, 6 in H (8010003686)
- AMERICAN METAL FILTER 16 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101620)
- MARADYNE Pacesetter Fan, 16 in Blade Dia, 12V (MP162K)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- DAYTON Power Cord (VEGGS45914G)
- DAYTON Fan Motor, HP1/4,115V, 9-1/4in.L (GGS_47305)
- DAYTON Replacement Motor (53J556)
- DAYTON Replacement Blower 'Wheel (2ZB40)
- DAYTON Replacement Wheel (6366462)
- DAYTON Water Distributor (HV120004G)
- TJERNLUND PRODUCTS Wheel (950-4010)
- DAYTON Motor (VED80U2902.1G)