Fanblade, 24 In, 1/2 HP
Mfr # 4HZ06
Zoro # G2740656
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
24 in
Bore Dia. (In.)
5/8 in
Pitch
16 Degrees
Number of Blades
2
Blade Material
Stamped Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4HZ06
Zoro #
G2740656
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
24 in
Bore Dia. (In.)
5/8 in
Details
Pitch
16 Degrees
Number of Blades
2
Blade Material
Stamped Aluminum
RPM
1,725 RPM
Drive Type
Direct
HP
1/2 hp
Item
Replacement Propeller
For Use With
4C021
Rotation
CW
Hub Location
Intake
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Pitch 16 Degrees , Rotation CW, Hub Location Intake, Number of Blades 2, HP 1/2 hp, RPM 1,725 RPM, Drive Type Direct, Blade Material Stamped Aluminum, For Use With 4C021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.