Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon System Kit, C-Track, 20 Ft, Flat

  • Mfr # 7CZ29

  • Zoro # G2603568


product price: $405.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Length (Ft.)
20
Cable Size (In.)
1.38 x 2.13
Type
C-Track
Cable Type
Flat
Min. Cable/Hose Required (Ft.)
42 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CZ29
Zoro #
G2603568
UPC #
-
Country of Origin
China

Dimensions

Overall Length (Ft.)
20
Cable Size (In.)
1.38 x 2.13
Wheel Tread Dia. (In.)
94/100 in
Minimum Track Length
20 ft
Maximum Track Length
20 ft
Trolley Wheel Diameter
0.9 in

Details

Item
Festoon System Kit
Type
C-Track
Cable Type
Flat
Min. Cable/Hose Required (Ft.)
42 ft
Number of Trolleys
4
Includes
(2) C track, End Stop, End Clamp, Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(3) Intermediate Car ,(5) Hanger
Trolley Capacity (Lbs.)
40 lb
Number of Trolleys Included
4
Compatible Cable Type
Flat
Track Type
C-Track
Max Compatible Flat Cable Ht
1.38 in
Maximum Trolley Capacity
40 lb
Min Compatible Flat Cable Ht
1.38 in
Min Compatible Flat Cable Widt
2.13 in
Max Compatible Flat Cable Widt
20 in
Min Cable/Hose Required
42 ft
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar

Description

Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 20 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 42 ft, Minimum Track Length 20 ft, Number of Trolleys Included 4, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 1.38 in, Minimum Compatible Flat Cable Width 2.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.