FHP V-Belt, Duraflex GL, 4L980, 4L, NR, 98 in, 1/2 in Top Width
- Mfr # 4L980
- Zoro # G2552672
product price:Â
$
16.29
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L980
- Zoro #
- G2552672
- UPC #
- 190735329399
- Country of Origin
- Multiple
- Item
- FHP V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Duraflex GL
- V-Belt Section
- 4L
- Industry Number
- 4L980
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Tensile Strength
- 2,900 N/mm
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Belt Material
- Rubber Compound
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Application
- Heavy Industry, HVAC, Light Industry
- Maximum Operating Temperature
- 194 Degrees F
- Number of Bands
- 1
- Belt Coating
- Rubber
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 98 in
- Belt Trade Size
- 4L
- For Minimum Pulley Pitch Diameter
- 2.5 in
- Rib Width
- 0.5 in
- Pitch Length
- 980 in
- Nominal Length
- 98 in
Description
Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 4L980, Number of Bands 1, Outside Length 98 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Duraflex GL(R), Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.