Shop DAYTON

FHP V-Belt, Duraflex GL, 5L1000, 5L, Rubber, 100 in, 21/32 in Top Width

  • Mfr # 3X544

  • Zoro # G2763695


product price: 
$
17.39
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
5L
Industry Number
5L1000
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3X544
Zoro #
G2763695
UPC #
190735295236
Country of Origin
Multiple

Dimensions

Top Width
21/32 in
Thickness
3/8 in
Outside Length
100 in
Belt Trade Size
5L
For Minimum Pulley Pitch Diameter
3.5 in
Rib Width
0.66 in
Pitch Length
1,000 in

Details

Item
FHP V-Belt
V-Belt Type
V-Belt
Belt Series
Duraflex GL
V-Belt Section
5L
Industry Number
5L1000
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Color
Black
Maximum Operating Temperature
194 Degrees F
Tensile Strength
5,400 N/mm
Number of Bands
1
Edge Construction
Wrapped
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Application
Heavy Industry, HVAC, Light Industry
Belt Coating
Rubber
Belt Material
Rubber Compound
System of Measurement
Inch
Profile Type
Single-Sided
Static Conductivity
Not Static Conductive

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 5L1000, Number of Bands 1, Outside Length 100 in, Reinforcing Cord Material Polyester, Thickness 3/8 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Duraflex GL(R), Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.