Dayton

Fibrewound Water Tank, Precharged, 119 Gal


product price: $1,540.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Tank (Gal.) 119
  • Tank Style Vertical
  • Dia. (In.) 24
  • Construction Material Fiberglass-Wound, Oven-Cured, and Epoxy Resin Sealed
  • Overall Height 75 3/8 in
See all product information

Product Information

  • Brand Dayton
  • MFR # 16X844
  • Zoro # G4968862
  • UPC #
    190735129838
  • Country of Origin United States
  • Category Storage Tanks

Dimensions

Dia. (In.) 24
Overall Height 75 3/8 in
Height (In.) 75-3/8
Manufacturers Warranty Length 5 yr
Length (In.) 24
Diameter 24 in

Details

Item Water Tank
Tank (Gal.) 119
Tank Style Vertical
Construction Material Fiberglass-Wound, Oven-Cured, and Epoxy Resin Sealed
Gallons Drawdown @ 30-50 PSI 37.0
Precharge Pressure (PSI) 40
Inlet/Outlet NPT (In.) 1-1/4 F
Max. Temp. (F) 120
Type Precharged
Gallons Drawdown @ 20-40 PSI 43.8
Gallons Drawdown @ 40-60 PSI 32
Inlet Distance (In.) 2-1/4
Gallons Drawdown @ 70-90 PSI 22.9
Gallons Drawdown @ 80-100 PSI 20.9
Agency Compliance NSF61
Gallons Drawdown @ 60-80 PSI 25.3
Outlet Distance (In.) 2-1/4
Diaphragm Heavy-Guaged Butyl Rubber
Standard Tank Equivalent (Gal.) 320
Max. Working Pressure (PSI) 125
Gallons Drawdown @ 50-70 PSI 28.3
Drawdown @ 50-70 PSI 28.3 gpm
Tank Capacity 119 gal
Inlet Gender Female
Precharge Pressure 40 psi
Drawdown @ 20-40 PSI 43.8 gpm
Max. Water Temp. 120 Degrees F
Tank Orientation Vertical
Drawdown @ 70-90 PSI 22.9 gpm
Drawdown @ 40-60 PSI 32 gpm
Drawdown @ 30-50 PSI 37 gpm
Drawdown @ 80-100 PSI 20.9 gpm
Inlet 1 1/4 in
Body Material Fiberglass
Drawdown @ 60-80 PSI 25.3 gpm
Tank Type Pre-Charged

Description

Water Tank, Tank Type Pre-Charged, Tank Capacity 119 gal, Tank Orientation Vertical, Precharge Pressure 40 psi, Body Material Fiberglass, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 43.8 gpm, Drawdown @ 30-50 PSI 37 gpm, Drawdown @ 40-60 PSI 32 gpm, Drawdown @ 50-70 PSI 28.3 gpm, Drawdown @ 60-80 PSI 25.3 gpm, Drawdown @ 70-90 PSI 22.9 gpm, Drawdown @ 80-100 PSI 20.9 gpm, Overall Height 75 3/8 in, Diameter 24 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.