This item is Discontinued.

Dayton Field Installed Cable Kit, 25 ft. 1UCH8

Field Installed Cable Kit, 25 ft. (Discontinued)

  • Mfr # 1UCH8
  • Zoro # G1047295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UCH8
Zoro #
G1047295
UPC #
190735147931
Country of Origin
China

Dimensions

Length
25 ft.
Overall Length
25 ft

Details

Heater Voltage
600 V AC
Item
Field Installed Cable Kit
For Use With
1UCG9
Includes
#10 Ring Terminals, Cord Grip Connector, Lock Nut, Oil Resistant Outer Jacket, Washers
Voltage
600V AC

Description

Field Installed Cable Kit, For Use With 1UCG9, Includes #10 Ring Terminals, Cord Grip Connector, Lock Nut, Oil Resistant Outer Jacket, Washers, Overall Length 25 ft, Voltage 600V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.