4-7/8 in H x 4-7/8 in W Compact Axial Fan Filter and Guard Assembly, 7/16 in D, 45 PPI Rating
Mfr # 31CC66
Zoro # G8497185
product price: $2.79
/eaSold in multiples of 2 for $5.58
Key Features
Depth
7/16 in
Height
4 7/8 in
Width
4 7/8 in
Includes
Fan Guard; Filter Media and Retainer
Material
Plastic, Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31CC66
Zoro #
G8497185
UPC #
190735249291
Country of Origin
United States
Dimensions
Depth
7/16 in
Height
4 7/8 in
Width
4 7/8 in
For Fan Size (In.)
4-11/16
Height (In.)
4-7/8
Width (In.)
4-7/8
Dia. (In.)
4-7/8
Depth (In.)
13/32
For Fan Size
4-11/16"
Details
Includes
Fan Guard; Filter Media and Retainer
Material
Plastic, Polyurethane
Mounting Eye O.C. (In.)
(4) 4-1/8
Item
Filter Assembly
Agency Compliance
UL Component Recognized (E60874, E56070), RoHS Compliant
Standards
E56070), RoHS Compliant, UL Component Recognized (E60874
Mounting Eye O.C.
(4) 4-1/8 in
PPI Rating
45
Media Material
Polyurethane Foam
Fits Fan Shape
Square
Radiator Connection
4 11/16 in
Description
Compact Axial Fan Filter and Guard Assembly, Radiator Connection 4 11/16 in, Media Material Polyurethane Foam, Fits Fan Shape Square, 4 7/8 in Height, 4 7/8 in Width, 7/16 in Depth, Mounting Eye O.C. (4) 4-1/8 in, Frame Material Plastic, Finish Black, PPI Rating 45, Includes Fan Guard, Filter Media and Retainer, Standards E56070), RoHS Compliant, UL Component Recognized (E60874
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.