Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6AKY8
Zoro #
G1346764
UPC #
190735360149
Country of Origin
United States
Dimensions
Length
5 7/8 in
Height
5 in
Width
5-7/8"
Width/Diameter
6 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
13J019, 13J020, 13J021, 1TFX2, 1VHF8, 1VHF9, 22XJ53, 22XJ61, 22XJ62, 48UH44, 4TB89, 4YE74
Filtration Type
HEPA
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Type
HEPA
Item
Cartridge Filter
Filter Type
Cartridge Filter
Efficiency
HEPA
For Use With
Mfr. No. 1VHF8, 4TB89, 4YE74, 13J019, 13J020, 13J021, 22XJ53, 48UH44
Reusable
Reusable
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Reusable
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 13J019, 13J020, 13J021, 1TFX2, 1VHF8, 1VHF9, 22XJ53, 22XJ61, 22XJ62, 48UH44, 4TB89, 4YE74, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Reusable, Height 5 in, Length 5 7/8 in, Width/Diameter 6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.