Filter Guard, 3-1/8"x3-1/8"
Mfr # 31CC63
Zoro # G8497151
product price: $4.15
/eaKey Features
Depth
3/8 in
Height
3 1/8 in
Width
3 1/8 in
Includes
Fan Guard; Filter Media and Retainer
Material
Plastic, Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31CC63
Zoro #
G8497151
UPC #
190735249260
Country of Origin
China
Dimensions
Depth
3/8 in
Height
3 1/8 in
Width
3 1/8 in
Width (In.)
3-1/8
Depth (In.)
3/8
Height (In.)
3-1/8
For Fan Size (In.)
3-1/8
Dia. (In.)
3-5/16
For Fan Size
3-1/8"
Details
Includes
Fan Guard; Filter Media and Retainer
Material
Plastic, Polyurethane
Agency Compliance
UL, RoHS, E60874, E56070
Item
Filter Guard
Mounting Eye O.C. (In.)
(4) 2-13/16
Mounting Eye O.C.
(4) 2-13/16 in
Standards
E56070, E60874, RoHS, UL
Fits Fan Shape
Square
Media Material
Polyurethane Foam
Radiator Connection
3 1/8 in
Description
Compact Axial Fan Filter and Guard Assembly, Radiator Connection 3 1/8 in, Media Material Polyurethane Foam, Fits Fan Shape Square, 3 1/8 in Height, 3 1/8 in Width, 3/8 in Depth, Mounting Eye O.C. (4) 2-13/16 in, Frame Material Plastic, Finish Black, PPI Rating 30, Includes Fan Guard, Filter Media and Retainer, Standards E56070, E60874, RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.