Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # 3FCW8

  • Zoro # G3411082


product price: $62.59
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCW8
Zoro #
G3411082
UPC #
190735282939
Country of Origin
China

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
2 11/64 in
Dimension A
6 in
Dimension B
3 5/8 in
Overall Width
3 5/8 in
Dimension D
35/64 in
Overall Length
6 1/8 in
Dimension F
2 11/64 in
Dimension C
5 1/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Center-to-Center Height
5 1/8 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
+0.0021
Mount Hole Size
0.5469
Flange Thickness
1 15/32 in
Bolt Circle Diameter
0.5 in
Center Height
1 13/16 in
Back Side to Center Width
0.906 in
Pilot Diameter
3.625 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty
Housing Material
Cast Iron
Includes
(2) Set Screws, Oiler Cap
Locking Type
Eccentric Locking Collar
Static Load Capacity
3,415 lb
Item
2 Bolt Flange Bearing
Finish
Painted
Temp. Range
-20 Degrees to 200 Degrees F
Dynamic Load Capacity
5,775 lbf
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Rolling Element Rows
1
Housing Material Finish
Painted
Bore Type
Cylindrical
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
Includes Mounting Hardware
Yes
Housing Type
Rhombus
System of Measurement
Inch
Lubrication Openings
Oiler Hole
Maximum Temperature
200 Degrees F
Closure
Single Sealed
Static Radial Load Capacity
3,415 lbf
Seal Material
Buna-N Rubber
Bearing Material Grade
52100
Number of Mount Holes
2
Minimum Temperature
-20 Degrees F
Self Lubricating Bearing
No
Maximum Speed
4,700 RPM Grease
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
Included Bearing
WJB HC207-23 Insert Bearing
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
Resistance Properties
Wear Resistant
Split Housing
Not Split
Load Direction
Radial
Maximum Misalignment Angle
1.5 Degrees
Expansion Type
Fixed
For Environment
Highly Dusty and Dirty
Housing Material Grade
High Grade Cast Iron

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.906 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB HC207-23 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.