Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 7/8" Bore

  • Mfr # 3FCV1

  • Zoro # G3125552


product price: $42.49
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
7/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCV1
Zoro #
G3125552
UPC #
190735282779
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Bolt Size
7/16 in
Overall Height
1 13/32 in
Overall Length
4 7/8 in
Dimension F
1 13/32 in
Overall Width
2 3/4 in
Dimension B
2 3/4 in
Dimension A
4 7/8 in
Dimension C
3 57/64 in
Dimension D
1/2 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
3 57/64 in
Bore Diameter
7/8 in
Mount Hole Center-to-Center Length
3 57/64 in
Bolt Circle Diameter
0.437 in
Flange Thickness
1 1/16 in
Bore Diameter Tolerance
+0.0018
Pilot Diameter
2.75 in
Inner Ring Width
0.464 in
Back Side to Center Width
0.625 in
Mount Hole Size
0.5000
Center Height
1 3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 57/64 in
Series
Standard Duty
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Dynamic Load Capacity
3,146 lbf
Housing Material
Cast Iron
Static Load Capacity
1,771 lb
Includes
(2) Set Screws, Oiler Cap
Temp. Range
-20 Degrees to 200 Degrees F
Finish
Painted
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Maximum Temperature
200 Degrees F
Lubrication Openings
Oiler Hole
Includes Mounting Hardware
Yes
Bore Type
Cylindrical
Static Radial Load Capacity
1,771 lbf
Seal Material
Buna-N Rubber
Housing Type
Rhombus
Rolling Element Rows
1
System of Measurement
Inch
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
Housing Material Finish
Painted
Number of Mount Holes
2
Minimum Temperature
-20 Degrees F
Closure
Single Sealed
Bearing Material Grade
52100
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
Maximum Misalignment Angle
1.5 Degrees
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
Maximum Speed
6,500 RPM Grease
Expansion Type
Fixed
Included Bearing
WJB UC205-14 Insert Bearing
For Environment
Highly Dusty and Dirty
Housing Material Grade
High Grade Cast Iron
Load Direction
Radial
Split Housing
Not Split
Resistance Properties
Wear Resistant
Self Lubricating Bearing
No

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 3/8 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC205-14 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.