Flanged Frame Motorized Damper, 100-240V
Mfr # 5NKK5
Zoro # G3248971
product price: $574.99
/ea
Free Shipping & Returns
Key Features
Voltage
100 to 240
Overall Square
29 3/4 in
Sq. Opening Required
30 in
Free Area
5.1 sq ft
Frame Less Flange
27.75 sq in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5NKK5
Zoro #
G3248971
UPC #
190735347522
Country of Origin
United States
Dimensions
Overall Length
14 1/2 in
Overall Width
29 3/4 in
Overall Height
29 3/4 in
Rough Opening Length
30 in
Blade Material Thickness
16 ga
Rough Opening Width
30 in
For Nominal Duct Diameter
30 in
Frame Material Thickness
14 ga
Description
28.8 In.H-W 14.5 In.L Squ Mtrzd Contrl Dampr, For Nominal Duct Diameter 30 in, Damper Application Motorized, Number of Panels 1, Overall Height 29 3/4 in, Overall Length 14 1/2 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 29 3/4 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Rough Opening Length 30 in, Rough Opening Width 30 in, Maximum Air Velocity 3500 fpm, Nameplate Voltage 100/240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.