Shop NORDFAB

Round 16"dia 2"L 90 Degrees GSteel Tap-In Branch, 16 in x 14 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040302875
  • Zoro # G8257943

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 14"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040302875
Zoro #
G8257943
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
16"dia 2"L 90 Degrees GSteel Tap-In Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Tap In
Material
Steel
Color
Silver
Finish
Galvanized
Series
QF
Angle
90 Degrees
Connection Type
Clamp Together
End Type
Quick Fit
Maximum Temperature Rating
390 Degrees F
Compatible with Brand
Nordfab
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Shape
Tee
Product Type
Tap In
Weight
5.6 lb
For Media Type
Dust
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
16" x 14"
Inlet Diameter
16 in
Length
20 in
Outlet Diameter
14 in
Duct Fitting Diameter
16 in x 14 in
Duct Fitting Length
2 in
Overall Height
11 in
Overall Length
20 in
Overall Width
20 in
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
Material Thickness
20 ga
Branch Diameter
16 in
Wire Rope Length
20 in

Description

16 In.dia 2 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 20 in, Product Type Tap In, Weight 5.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 16 in, Outlet Diameter 14 in, Overall Width 20 in, Angle 90 Degrees , Overall Height 11 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.