Zoro Homepage

Float Assembly

  • Mfr # PPTCOL05G

  • Zoro # G8461546


product price: $116.99
/ea
Free Shipping & Returns

Key Features

For Use With
Float Assembly
For Use With Mfr. Model Number
PPTCOL05G
Fits Brand
Dayton
Material
Stainless Steel, Steel
Length
838 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTCOL05G
Zoro #
G8461546
UPC #
190735319000
Country of Origin
China

Dimensions

Length
838 mm

Details

Item
Float Assembly
For Use With
Float Assembly
For Use With Mfr. Model Number
PPTCOL05G
Fits Brand
Dayton
Material
Stainless Steel, Steel
Product Type
Float Assembly
Compatible Manufacturer Model Number
PPTCOL05G

Description

Float Assembly, Cord Length Not Applicable, Length 838 mm, Material Stainless Steel, Steel, For Use With Float Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.