Zoro Homepage

Float Ball, Round, Polyethylene, 4 In

  • Mfr # 4KU65

  • Zoro # G0779301


product price: $10.69
/ea

Key Features

Material of Construction
Polyethylene
Float Length
5 in
For Use With
4KU64
Thread Size
Blind hole for self-tapping 1/4 in -20 thread
Shape
ROUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KU65
Zoro #
G0779301
UPC #
190735328620
Country of Origin
China

Dimensions

Float Length
5 in
Thread Size
Blind hole for self-tapping 1/4 in -20 thread
Float Dia.
4 in
Overall Diameter
4 in

Details

Item
Float Ball
Material of Construction
Polyethylene
For Use With
4KU64
Shape
ROUND
Connection
Internal
Float Specific Gravity
0.07
Material
Polyethylene
Connection Type
Threaded
Product Type
Float Ball
Connection Location
Internal
Fluid Temperature - Maximum
120 Degrees F
Float Shape
Cylindrical
Compatible Product Type
Pedestal Sump Pump

Description

Float Ball, Polyethylene, Internal Connection, 4 in Float Dia., 5 in Float Length, Thread Type Not Applicable, Thread Size Blind hole for self-tapping 1/4 in -20 thread, For Use With 4KU64, Float Specific Gravity 0.07, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.