Zoro Homepage

Float Ball, Round, SS, 5 In

  • Mfr # 2UV53

  • Zoro # G1566862


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
For Use With
3XU83, 3XU84, 3XU86, 3XU87, 3XU88, 3XU89, 3XU90, 3XU91, 3XU92, 3XU93, 3XU94, 3XU95
Connection
Internal
Shape
ROUND
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UV53
Zoro #
G1566862
UPC #
190735234273
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Float Dia.
5 in
Overall Diameter
5 in

Details

Item
Float Ball
Material of Construction
stainless steel
For Use With
3XU83, 3XU84, 3XU86, 3XU87, 3XU88, 3XU89, 3XU90, 3XU91, 3XU92, 3XU93, 3XU94, 3XU95
Connection
Internal
Shape
ROUND
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Float Shape
Cylindrical
Compatible Product Type
Float Valves
Connection Location
Internal

Description

Float Ball, Stainless Steel, Internal Connection, 5 in Float Dia., Thread Size 1/4 In.-20, For Use With 3XU83, 3XU84, 3XU86, 3XU87, 3XU88, 3XU89, 3XU90, 3XU91, 3XU92, 3XU93, 3XU94, 3XU95

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.