This item is Discontinued.

Dayton Float Switch, Mechanical, Normally Open 3BY59

Float Switch, Mechanical, Normally Open (Discontinued)

  • Mfr # 3BY59
  • Zoro # G1883226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BY59
Zoro #
G1883226
UPC #
-
Country of Origin
Ireland

Dimensions

Tether Length Min.-Max.
3" to 22"
Float Switch Cord Length
15 ft.

Details

Voltage
115VAC
Item
Float Switch, Mechanical
Amps
10A
Wire Gauge
16
Includes
Mounting Strap
Float Switch Type
Tether
Pumping Range Min./Max.
5 to 30
Electrical Connection - Pumps
Piggyback
Float Switch Float Material
Polypropylene
Electrical Connection (Pumps)
Piggyback
Type
Tether
Max. Liquid Temp.
140 Degrees F
Float Switch Contact Form
Normally Open
Teather/Solid State
Tether

Description

Float Switch, Mechanical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.