This item is Discontinued.

Dayton Floor Drill Press, 1/2, 115/230 V, 16" Swing, 12 Speed 4CY86

Floor Drill Press, 1/2, 115/230 V, 16" Swing, 12 Speed (Discontinued)

  • Mfr # 4CY86
  • Zoro # G2291222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CY86
Zoro #
G2291222
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
5/8"
Overall Width
13-3/4"
Column Dia.
2-7/8"
Table Slot Size
5/8"
Quill Dia.
1-5/8"
Base Size
11 1/8 x 19 5/8"
Overall Height
62"
Overall Depth
23-1/4"

Details

Item
Floor Drill Press
Swing
16"
Voltage
115/230
Motor HP
1/2
Number of Speeds
12
Capacity Steel
1/2 in
Spindle Speed
260 to 3080
Spindle to Table
30-1/4"
Amps AC
8.6/4.3
Max. Spindle To Base
47-3/4"
Spindle Travel
3-1/4"
Spindle Taper
MT2
Table Work Surface
10-1/2" x 10-1/2"
Phase
1
Capacity Cast Iron
5/8 in
Corded/Cordless
Corded
Hz
60
Tilting Angle
Table 45 Right/Left and Rotates a Full 360 Degrees
Includes
Chuck with Key
Corded/Banded
Corded

Description

Floor Drill Press, Swing 16 in, Spindle Taper MT2, Number of Speeds 12, Chuck Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.