This item is Discontinued.

Dayton Floor Drill Press, Belt Drive, 1-1/2, 220 V, 20" Swing, Variable Speed 6W282

Floor Drill Press, Belt Drive, 1-1/2, 220 V, 20" Swing, Variable Speed (Discontinued)

  • Mfr # 6W282
  • Zoro # G2016777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6W282
Zoro #
G2016777
UPC #
-
Country of Origin
Unknown

Dimensions

Chuck Size
Not Included
Column Dia.
4"
Overall Height
66"
Overall Depth
36"
Table Slot Size
5/8"
Overall Width
22"
Quill Dia.
3"

Details

Item
Floor Drill Press
Drive Type
Belt
Swing
20"
Voltage
220
Motor HP
1-1/2
Number of Speeds
Variable
Capacity Steel
5/8 in
Spindle Speed
225 to 1350
Spindle Taper
3MT
Amps AC
9.7
Table Work Surface
15-1/2" x 18"
Phase
1
Spindle to Table
27-1/2"
Hz
60
Corded/Cordless
Corded
Capacity Cast Iron
1 1/2 in
Corded/Banded
Corded
Spindle Travel
6-1/2"

Description

Floor Drill Press, Swing 20 in, Spindle Taper 3MT, Number of Speeds Variable, Chuck Size Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.