This item is Discontinued.

Dayton Floor Drill Press, Belt Drive, 1 hp, 230 V, 16 in Swing, Variable Speed 55MJ91

Floor Drill Press, Belt Drive, 1 hp, 230 V, 16 in Swing, Variable Speed (Discontinued)

  • Mfr # 55MJ91
  • Zoro # G8681604
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55MJ91
Zoro #
G8681604
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Overall Height
68 in
Overall Depth
28 in
Base Size
13-3/4 in x 20-3/4 in
Table Slot Size
14 mm
Column Dia.
3 5/8 in
Overall Width
18 in
Quill Dia.
2 in
Column Diameter
3 5/8 in
Maximum Overall Height
68 in
Maximum Spindle-to-Base Height
50 in
Table Length
14 1/4 in
Table Width
13 1/4 in
Quill Diameter
2 in
Base Height
13 3/4 in
Base Length
20 3/4 in
Maximum Spindle-to-Table Height
36 1/2 in

Details

Item
Floor Drill Press
Drive Type
Belt
Swing
16 in
Voltage
230V AC
Motor HP
1 hp
Number of Speeds
Variable
Capacity Steel
1 1/16 in
Spindle Speed
80 to 3500 rpm
Power Down Feed Included
Yes
Amps AC
4.4
Hz
60
Capacity Cast Iron
1 3/16 in
Spindle Taper
3MT
Max. Spindle To Base
50 in
Corded/Cordless
Corded
Includes
Chuck with Key, Power Feed
Spindle to Table
36 1/2 in
Table Work Surface
14-1/4 in x 13-1/4 in
Number of T-Slots
2
Phase
Single-Phase
Spindle Travel
4 1/4 in
Application
General Purpose Drill Press
Tilting Angle
Non-Tilting
Table Shape
Rectangular
Table Slot
Yes
Spindle Speed Range
80 RPM - 3,500 RPM
Power Source
Corded
Maximum Spindle Speed
3,500 RPM
Speed Range
80 to 3,500 RPM
Minimum Spindle Speed
80 RPM
Number of Spindle Speeds
Variable
Guard Included
Yes
Current
4.4 A
Drilling Capacity in Steel
1 1/16 in
Drill Press Type
Floor Stand
Drill Spindle Travel
4 in - 5 in
Motor Voltage
230V AC ; Single-Phase
Drill Press Application
Boring, Countersinking, Drilling, Reaming, Tapping
Spindle-to-Column Distance
8 in
Number of Pieces
3
Chuck Style
Keyed
Horsepower
1 hp
Speed Control
Variable
Primary Material Application
Metal
Coolant System
No
Chuck Capacity
5/8 in
Nominal Voltage
230V AC

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Variable, Swing 16 in, Spindle-to-Column Distance 8 in, Horsepower 1 hp, Voltage 230V AC, Spindle Taper 3MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 1 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.