Floor Drill Press, Belt Drive, 1/2 hp, 115/230V AC V, 15 in Swing, 16 Speed

  • Mfr # 54ZW30

  • Zoro # G9661479


product price:  $1,687.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Drive Type
Belt
Swing
15 in
Voltage
115/230V AC
Motor HP
1/2 hp
Chuck Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54ZW30
Zoro #
G9661479
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Overall Width
11 1/2 in
Overall Depth
26 3/4 in
Table Slot Size
14 mm
Overall Height
67 in
Column Dia.
2 7/8 in
Base Size
20 in x 13 in
Quill Dia.
1 7/8 in
Maximum Spindle-to-Base Height
47 in
Base Height
4 in
Maximum Spindle-to-Table Height
29 3/8 in
Quill Diameter
1 7/8 in
Base Length
13 in
Table Width
11 1/2 in
Table Length
11 1/2 in
Column Diameter
2 3/4 in
Maximum Overall Height
67 in

Details

Item
Floor Drill Press
Drive Type
Belt
Swing
15 in
Voltage
115/230V AC
Motor HP
1/2 hp
Number of Speeds
16
Capacity Steel
1/2 in
Spindle Speed
138 to 3476 rpm
Table Work Surface
11-1/2 in x 11-1/2 in
Drilling Capacity Wood
Not Specified
Power Down Feed Included
No
Corded/Banded
Corded
Spindle Taper
2MT
Number of T-Slots
4
Tilting Angle
45 Degrees
Max. Spindle To Base
47 in
Amps AC
8.6/4.3
Includes
Chuck Key Holder, Chuck with Key, Depth Stop Gauge, Horizontal Quill Feed Handle, LED Readout for Spindle Speeds, LED Working Light, V-Belts
Phase
Single-Phase
Spindle to Table
26 in
Capacity Cast Iron
5/8 in
Hz
60
Spindle Travel
5 in
Application
Production Drill Press
Corded/Cordless
Corded
Coolant System
No
Spindle-to-Column Distance
7 1/2 in
Drill Press Type
Floor Stand
Radial Arm
No
Horsepower
1/2 hp
Power Source
Corded
Primary Material Application
Metal, Wood
Drilling Capacity in Steel
1/2 in
Speed Control
Fixed
Current
8.6/4.3 A
Drill Press Application
Boring, Countersinking, Drilling, Reaming
Maximum Spindle Speed
3,476 RPM
Speed Range
138 to 3,476 RPM
Minimum Spindle Speed
138 RPM
Guard Included
No
Number of Spindle Speeds
16
Table Shape
Square
Number of Pieces
6
Speed Adjustment
Step Pulley
Chuck Style
Keyed
Table Tilt
45 Degrees
Table Slot
Yes
Chuck Capacity
5/8 in
Standards
ETL Certified USA and Canada

Description

Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 15 in, Spindle-to-Column Distance 7 1/2 in, Horsepower 1/2 hp, Voltage 120/240V AC, Spindle Taper 2MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.