Zoro Homepage

Floor Drill Press, Belt Drive, 230/460V AC V, 20 in Swing, Variable Speed

  • Mfr # 880GK5

  • Zoro # G916054224


product price: $5,775.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Application
Metalworking
Swing
20 in
Tool Weight
500 lb
Includes
Tool Ejector
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880GK5
Zoro #
G916054224
UPC #
3663836046689
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1 1/4 in
Table Width
22 in
Table Slot Width
8/13 in
Maximum Spindle-to-Table Height
33 1/2 in
Maximum Spindle-to-Base Height
46 1/2 in
Column Diameter
4 1/2 in
Cord Length
5 ft
Base Length
27 3/8 in
Overall Length
37 3/4 in
Base Width
19 1/2 in
Base Height
6 1/8 in
Maximum Overall Height
78 3/4 in
Table Length
18 3/4 in
Quill Diameter
3 in

Details

Item
Floor Drill Press
Application
Metalworking
Swing
20 in
Tool Weight
500 lb
Includes
Tool Ejector
Voltage
230/460V AC
Phase
Three-Phase
Spindle Travel
6 in
Drive Type
Belt
Tilting Angle
Non-Tilting
Number of Speeds
Variable
Spindle Taper
MT3
Number of T-Slots
2
Power Down Feed Included
No
Chuck Capacity
1 1/4 in
Downfeed Type
Manual
Speed Control
Variable
Spindle-to-Column Distance
10 in
Coolant System
No
Table Shape
Square
Standards
Not Rated
Primary Material Application
Metal, Wood
Speed Range
300 to 2000 RPM
Drilling Capacity in Stainless Steel
1 1/4 in
Drilling Capacity in Wood
1 1/4 in
Maximum Spindle Speed
2,000 RPM
Table Slot
Yes
Radial Arm
No
Speed Adjustment
Variable Speed Pulley
Table Tilt
No
Tapping Compatible
No
Drilling Capacity in Steel
1 1/4 in
Drilling Capacity in Cast Iron
1 1/4 in
Number of Spindle Speeds
Variable
Minimum Spindle Speed
300 RPM
Drill Press Type
Floor Stand
Horsepower
2 hp
Drill Press Application
Drilling
Current
5.5 A
Guard Included
No
Reversible
Yes
Plug Type
Three-Prong
Power Source
Corded
Chuck Style
Taper

Description

Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Variable, Speed Adjustment Variable Speed Pulley, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 2 hp, Voltage 230/460V AC, Spindle Taper MT3, Number of Speeds Variable, Chuck Size 1 1/4 in, Chuck Style Taper, Guard Included No, Coolant System No, Quill Diameter 3 in, Tapping Capacity in Steel Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.