This item is Discontinued.

Dayton Floor Scrubber 56NU88

Floor Scrubber (Discontinued)

  • Mfr # 56NU88
  • Zoro # G4331427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56NU88
Zoro #
G4331427
UPC #
-
Country of Origin
China

Details

Item
Floor Scrubber
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
200 RPM
Voltage
6V DC
Recovery Tank Capacity
24 gal
Max. Productivity
28,000 sq ft/hr
Brush Motor
0.66 hp
Max. Brush Pressure
108 lb
Includes
Charger, Pad Drivers
Sound Level
65 dB
Product Type
Floor Scrubber
Brush Pressure - Maximum
108 lb
Productivity - Maximum
28,000 sq ft/hr
Brush Speed - Maximum
200 RPM
Battery Chemistry
Lead Acid
Battery Run Time
3.5 hr

Description

Floor Scrubber, Recovery Tank Capacity 24 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes Charger, Pad Driver, Style Walk Behind, Solution Tank Capacity 22 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Brush Motor 0.66 hp, Brush Pressure - Maximum 108 lb, Brush Speed - Minimum 200 RPM, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.