This item is Discontinued.

Dayton Floor Scrubber 56NU89

This item is Discontinued.

Dayton

Floor Scrubber (Discontinued)

Mfr # 56NU89
Zoro # G4326168
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56NU89
Zoro #
G4326168
UPC #
-
Country of Origin
China

Details

Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22 gal
Style
Walk Behind
Deck Style
Orbital
Brush Speed
2,200 RPM
Max. Brush Pressure
108 lb
Includes
Charger, Pad Drivers
Recovery Tank Capacity
24 gal
Voltage
6V DC
Max. Productivity
24,541 sq ft/hr
Brush Motor
1 hp
Sound Level
65 dB
Product Type
Floor Scrubber
Productivity - Maximum
24,541 sq ft/hr
Brush Pressure - Maximum
108 lb
Battery Chemistry
Lead Acid
Brush Speed - Maximum
2,200 RPM
Battery Run Time
3.5 hr

Description

Floor Scrubber, Recovery Tank Capacity 24 gal, Deck Style Orbital, Brush Speed - Maximum 2,200 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes Charger, Pad Driver, Style Walk Behind, Solution Tank Capacity 22 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Brush Motor 1 hp, Brush Pressure - Maximum 108 lb, Brush Speed - Minimum 2,200 RPM, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.