Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56NU90
Zoro #
G4327297
UPC #
-
Country of Origin
China
Details
Item
Floor Scrubber
Cleaning Path
30 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
200 RPM
Sound Level
65 dB
Max. Productivity
31,680 sq ft/hr
Brush Motor
0.66 hp
Max. Brush Pressure
108 lb
Recovery Tank Capacity
24 gal
Includes
Charger, Pad Drivers
Product Type
Floor Scrubber
Brush Speed - Maximum
200 RPM
Productivity - Maximum
31,680 sq ft/hr
Battery Chemistry
Lead Acid
Brush Pressure - Maximum
108 lb
Battery Run Time
3.5 hr
Description
Floor Scrubber, Recovery Tank Capacity 24 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 30 in, Includes Charger, Pad Driver, Style Walk Behind, Solution Tank Capacity 22 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Brush Motor 0.66 hp, Brush Pressure - Maximum 108 lb, Brush Speed - Minimum 200 RPM, Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.