Zoro Homepage

Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330

  • Mfr # 4NEK1

  • Zoro # G0860063


product price: $1,883.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Machine Size
20 in
Motor
1.5 hp
Power Source
AC
Brush Speed
185 RPM, 330 RPM
Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEK1
Zoro #
G0860063
UPC #
190735331231
Country of Origin
China

Dimensions

Machine Size
20 in
Cord Length
50 ft
Pad/Brush Size
20 in
Handle Length
32 in

Details

Item
Floor Scrubber/Polisher
Motor
1.5 hp
Power Source
AC
Brush Speed
185 RPM, 330 RPM
Sound Level
68 dB
Speed
Dual
Construction
Metal
Includes
All Steel Gear Box, Pad Driver
Voltage
115V AC
Product Type
Floor Scrubber/Polisher
Horsepower
1 1/2 hp
Current
15 A
Brush Speed - Maximum
330 RPM
Handle Material
Metal
Battery Chemistry
Not Battery Powered
Frequency
60 Hz
Deck Material
Metal
Housing Material
Metal
Brush Speed - Minimum
185 RPM

Description

Floor Scrubber/Polisher, Recovery Tank Capacity Not Applicable, Brush Speed - Maximum 330 RPM, Battery Chemistry Wet Lead Acid, Power Source AC, Cleaning Path 20 in, Includes Steel Gear Box, Pad Driver, Safety-Lock-Out Switch, Triple Planetary, Style Walk Behind, Solution Tank Capacity Not Applicable, Product Type Floor Scrubber/Polisher, Battery Run Time Not Applicable, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum 185 RPM, Cord Length 50 ft, Current 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.