Zoro Homepage

Flowmeter, Digital, 1in., FNPT, 5.35 cps, LCD

  • Mfr # 32ZN69

  • Zoro # G9467053


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
Nylon
Flow Material
Adblue, DEF, Water, Windshield Fluids
Connection Size
1 in
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ZN69
Zoro #
G9467053
UPC #
190735260388
Country of Origin
India

Dimensions

Connection Size
1 in
Fitting Size (In.)
1

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
Nylon
Flow Material
Adblue, DEF, Water, Windshield Fluids
Connection Type
FNPT
Max. Pressure
145 psi
Max. Viscosity
40 SUS
Wetted Materials
Aluminum, Polyamide
Flow Range
1.3 to 32 gpm
Fluid Temp. Range
14 Degrees to 122 Degrees F
Typical K Factor
1000
Flow Range @ lessthan 5 cps
1.3 to 32 gpm
Power Requirement
(2) AAA 1.5V Batteries
Ambient Temperature
14 Degrees to 122 Degrees F
Includes
Battery, Protective Shroud
Pressure Rating (PSI)
145
Fitting Type
FNPT
Accuracy (%)
+/-1
Fluid Temp. Range (Deg. C)
10 to 50
Fluid Temp. Range (Deg. F)
14 to 122
Display Units
gal, L, pt, qt
Display Type
Digital
Repeatability
+/- 0.30% of Reading
Flow Range (LPM)
5 to 120
Special Features
Digital
Flow Range (GPM)
1.3 to 32
Flow Range @ GPH
78 to 1920
Wetted Material
Aluminum, Polyamide
Flowmeter Type
Electromagnetic
Flow Rate - Minimum
1.3 gpm
Compatible Flow Material
DEF, Water, Windshield Fluids
Viscosity - Maximum
40 SUS
Operating Pressure - Maximum
145 psi
Media Temperature - Minimum
14 Degrees F
Accuracy
+/-1%
Product Type
Electronic Flowmeter
Flow Rate - Maximum
32 gpm
Media Temperature - Maximum
122 Degrees F

Description

Electronic Flowmeter, Product Type Electronic Flowmeter, Flowmeter Type Electromagnetic, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material DEF, Water, Windshield Fluids, Media Temperature - Maximum 122 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 40 SUS, Housing Material Nylon, Wetted Material Aluminum, Polyamide, Display Type Digital, Flow Rate - Maximum 32 gpm, Flow Rate - Minimum 1.3 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.