Folding Chair Kit, Steel, Red, 13-1/2 in W
Mfr # 6B474
Zoro # G1381387
product price: $28.75
/eaKey Features
Overall Width
13 1/2 in
Material
Steel
Color
Red
For Use With
Fits Models: 1W617, 2W063, 2W179, 3W041, 3W087, 3W481, 3W482, 3W483, 3W484, 3W485, 5Z078, 5Z079, 6W856, 6W857, 6W858
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6B474
Zoro #
G1381387
UPC #
190735360392
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
13 1/2 in
Overall HxWxD
13 1/2 in
Details
Material
Steel
Color
Red
Item
Chair Moving Kit for Hand Trucks
For Use With
Fits Models: 1W617, 2W063, 2W179, 3W041, 3W087, 3W481, 3W482, 3W483, 3W484, 3W485, 5Z078, 5Z079, 6W856, 6W857, 6W858
Finish
Powder Coated
Includes
Mounting Hardware
Compatible Grainger Part Number
1W617, 2W063, 2W179, 3W041, 3W087, 3W481, 3W482, 3W483, 3W484, 3W485, 5Z078, 5Z079, 6W856, 6W857, 6W858
Description
Chair Moving Kit for Hand Trucks, Overall Width 13 1/2 in, Color Red, Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.