Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Shear, 16 Ga, 52 In

  • Mfr # 13W878

  • Zoro # G4915233


product price: $3,804.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Capacity of Mild Steel (Gauge)
16
Application
Shears Mild Steel up to 16 ga, Plastic, Lead, Zinc, Aluminum, Brass and Copper
Construction
Cast Iron Frame With Truss Bar and Tool Steel Blade
Cutting Flat (In.)
52 in
Back Gauge Range (In.)
0 to 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13W878
Zoro #
G4915233
UPC #
190735128237
Country of Origin
China

Dimensions

Length of Blade (In.)
52 in
Length of Cut (In.)
52 in
Front Gauge Length
37 in
Adjustable Depth Stop
Yes
Back Gauge Length
30 in

Details

Item
Machining Shear
Capacity of Mild Steel (Gauge)
16
Application
Shears Mild Steel up to 16 ga, Plastic, Lead, Zinc, Aluminum, Brass and Copper
Construction
Cast Iron Frame With Truss Bar and Tool Steel Blade
Cutting Flat (In.)
52 in
Back Gauge Range (In.)
0 to 32
Features
Double Locking Back, Embossed Scales, Front Arm Extensions, Handwell and Transparent Finger Guards, Positive Pedal Stops, Vernier Wheels for Fine Adjustments
Sheet Metal Capacity Stainless Steel
21 ga
Actuation
Foot Pedal
Sheet Capacity Aluminum
18 ga
Power Source
Manual
Maximum Cutting Capacity of Flat Mild Steel
52 in
Sheet Metal Capacity Mild Steel
16 ga

Description

Machining Shear, Sheet Capacity Aluminum 18 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 21 ga, Maximum Cutting Capacity of Flat Mild Steel 52 in, Back Gauge Length 30 in, Front Gauge Length 37 in, Adjustable Depth Stop Yes, Actuation Foot Pedal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.