Fuel Nozzle, Curved, 6-5/16 in Aluminum Spout

  • Mfr # 5URH4

  • Zoro # G1793267


product price:  $35.49
/ea

Key Features

Operation
Manual
Inlet
3/4 in FNPT
Outlet
Spout Length 6-5/16 in
Material
Aluminum
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5URH4
Zoro #
G1793267
UPC #
190735352328
Country of Origin
India

Dimensions

Inlet Size
3/4 in
Spout Length
6 3/8 in
Spout Outside Diameter
3/4 in

Details

Item
Fuel Nozzle
Operation
Manual
Inlet
3/4 in FNPT
Outlet
Spout Length 6-5/16 in
Material
Aluminum
Max. Pressure
50 psi
For Use With
Gravity Feed Applications, Electric Fuel Pumps, 2P279, 4FY16 to 4FY18, 1P894, 4RP94, 5P233, 5P234, 7P073, 2GMP5, 2GMP8
Includes
Continuous Flow Switch, Hook, Swivel at Hose Inlet
Application
Diesel and Gasoline
Type
Curved Spout
Nozzle Material
Aluminum
Metered
No
Max. Operating Pressure
50 psi
Spout Shape
Curved
Inlet Type
FNPT
Spout Material
Aluminum
For Media Type
Diesel, Gasoline, Kerosene
Nozzle Operation
Manual

Description

Fuel Nozzle, For Use With Gravity Feed Applications, Electric Fuel Pumps, 2P279, 4FY16 to 4FY18, 1P894, 4RP94, 5P233, 5P234, 7P073, 2GMP5, 2GMP8, Includes Continuous Flow Switch, Hook, Swivel at Hose Inlet, Spout Material Aluminum, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Length 6 5/16 in, Inlet Type FNPT, Inlet Size 3/4 in, Nozzle Operation Manual, Metered No, For Media Type Diesel, Gasoline, Kerosene, Cover Color Not Applicable, Spout Outside Diameter 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.