This item is Discontinued.

Dayton Fuel Transfer Pump, 115V AC, 12 Max. Flow Rate , 1/8 HP, Aluminum, 1 in Inlet 53KH38

Fuel Transfer Pump, 115V AC, 12 Max. Flow Rate , 1/8 HP, Aluminum, 1 in Inlet (Discontinued)

  • Mfr # 53KH38
  • Zoro # G9536409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53KH38
Zoro #
G9536409
UPC #
00194484303037
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
3/4 in
Pump Mount Size
2 in
Manufacturers Warranty Length
2 yr
Overall Width
16 in
Overall Length
19 in
Overall Height
9 in
Hose Dia.
3/4 in
Suction Tube Length
15 in to 40 in
Hose Length
12 ft

Details

Voltage
115V AC
Application
Agriculture; Barrel Mounting; Construction; Stationary Installations; Tank
HP
1/8
Housing Material
Aluminum
GPM
12
Seal Material
Nitrile
RPM
1400
Pump Design
Gear
Self-Priming
Yes
Seal Type
Lip
Max. Viscosity
44 SUS
Item
Fuel Transfer Pump
Transfer Pump Application
Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
Amps AC
1.5
Metered
No
Nozzle Material
Aluminum
Nozzle Type
Manual
Pressure Range
0 to 15 psi
Duty Cycle
30 min On, 30 min Off
Features
Easy Installation, Overload Protected and Explosion Proof Motor, Circuit Breaker Motor Protection, Easy Maintenance, Lightweight, Corrosion Resistance, Lockable Nozzle Cover, Spin Collar, Versatile Pump Mounting
For Use With
Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene
Includes
Unleaded Nozzle, Static Wire Fuel Hose, Adjustable Suction Pipe
Compatible Fluids
Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene
Bearing Type
Sleeve
Bypass Valve
Yes
Standards
UL, cUL, CSA

Description

Fuel Transfer Pump, Gear Pump Design, 1/8 HP, Voltage 115V AC, GPM 12 gpm, Hose Dia. 3/4 in, Hose Length 12 ft, Suction Tube Length 15 in to 40 in, Metered No, Inlet Size 1 in, Outlet Size 3/4 in, Max. Viscosity 44 SUS, 1.5 Amps AC, 1400 RPM, Yes Bypass Valve, Housing Material Aluminum, Nozzle Material Aluminum, Bearing Type Sleeve, Nozzle Type Manual, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min On, 30 min Off, Overall Length 19 in, Overall Height 9 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.