Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furniture & Crate Mover, 4,000 lb. Cap, PK2

  • Mfr # 13V412

  • Zoro # G9074913


product price: $1,390.99
/pk 2, $695.50/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
49 in
Overall Length
29 in
Overall Width
15 in
Color
Red
Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V412
Zoro #
G9074913
UPC #
190735121511
Country of Origin
China

Dimensions

Overall Height
49 in
Overall Length
29 in
Overall Width
15 in
Wheel Diameter
6 in
Wheel Width
2 in
Lift Height
12 in
Wheel Dia.
6 in
Handle Height
49 in
Caster Wheel Dia.
6 in
Caster Mounting Height
7 1/2 in
Maximum Lifting Height
12 in
Nose Plate Width
2 1/2 in
Max. Load Width
23 in
Caster Wheel Width
2 in
Minimum Load Width
23 in
Nose Plate Thickness
1/32 in
Overall LxWxH
29 in x 15 in x 49 in

Details

Color
Red
Load Capacity
4,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Full-Length Noseplate
Wheel Type
Mold-On
Wheel Material
Polyurethane
Hand Truck Handle Type
Continuous Frame Flow-Back
Includes
Load Securing Straps
Frame Material
Steel
Weight
362 lb
Handle Type
Flow Back
Steer Type
Handle Caster Steer
Includes Straps
With Straps
Caster/Wheel Configuration
(4) Rigid
Lift Control
Hand Pump
Caster Frame Material
Steel
Frame Gauge
10 ga
Lift Mechanism
Hydraulic
Frame Finish
Powder Coated
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Caster Brake
Caster Wheel Bearings
Ball Bearing
Caster Wheel/Tread Material
Polyurethane
Assembled
Yes
Nose Plate Type
Straight
Caster Wheel Type
Tread on Core
Nose Plate Profile
Standard
Nose Plate/Fork Style
Full Length Noseplate
Nose Plate/Fork Material
Steel
Caster Mounting Type
Plate

Description

Machinery and Equipment Mover, Load Capacity 4,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 12 in, Nose Plate Type Straight, Nose Plate/Fork Style Full Length Noseplate, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Rigid, Includes Straps With Straps, Steer Type Handle Caster Steer, Overall Length 29 in, Overall Width 15 in, Nose Plate Width 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.