Fusible Link, 165F
Mfr # 2TGJ2
Zoro # G3357505
product price: $6.19
/eaKey Features
Fusible Link
165 Degrees F
Standards
UL Standard 33
For Use With
2TGA1-2TGA9, 2TGC1-2TGC9, 2TGD1-2TGD9, 2TGE1-2TGE9, 2TGF1-2TGF9, 2TGG1-2TGG3
Compatible with Manufacturer Model Number
DFD150A-10X10-DAY,DFD150A-10X6-DAY,DFD150A-12X10-DAY,DFD150A-12X12-DAY,DFD150A-12X6-DAY,DFD150A-12X8-DAY,DFD150A-14X12-DAY,DFD150A-14X14-DAY,DFD150A-16X12-DAY,DFD150A-16X16-DAY,DFD150A-16X8-DAY,DFD150A-18X18-DAY,DFD150A-24X12-DAY,DFD150A-24X24-DAY,DFD150A-6X6-DAY,DFD150A-8X8-DAY,DFD150X12-10X10,DFD150X12-12X12,DFD150X12-6X6,DFD150X12-8X8,DFDR510-10-DAY,DFDR510-12-DAY,DFDR510-14-DAY,DFDR510-4-DAY,DFDR510-6-DAY,DFDR510-8-DAY,FD150AH-10X10-DAY,FD150AH-10X6-DAY,FD150AH-12X10-DAY,FD150AH-12X12-DAY,FD150AH-12X6-DAY,FD150AH-12X8-DAY,FD150AH-14X12-DAY,FD150AH-14X14-DAY,FD150AH-16X12-DAY,FD150AH-16X16-DAY,FD150AH-16X8-DAY,FD150AH-18X18-DAY,FD150AH-24X12-DAY,FD150AH-24X24-DAY,FD150AH-6X6-DAY,FD150AH-8X8-DAY,FD150AV-10X10-DAY,FD150AV-10X6-DAY,FD150AV-12X10-DAY,FD150AV-12X12-DAY,FD150AV-12X6-DAY,FD150AV-12X8-DAY,FD150AV-14X12-DAY,FD150AV-14X14-DAY,FD150AV-16X12-DAY,FD150AV-16X16-DAY,FD150AV-16X8-DAY,FD150AV-18X18-DAY,FD150AV-24X12-DAY,FD150AV-24X24-DAY,FD150AV-6X6-DAY,FD150AV-8X8-DAY,FD150X12-10X10,FD150X12-12X12,FD150X12-6X6,FD150X12-8X8
Nameplate Voltage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2TGJ2
Zoro #
G3357505
UPC #
190735233443
Country of Origin
United States
Details
Item
Fusible Link
Fusible Link
165 Degrees F
Standards
UL Standard 33
For Use With
2TGA1-2TGA9, 2TGC1-2TGC9, 2TGD1-2TGD9, 2TGE1-2TGE9, 2TGF1-2TGF9, 2TGG1-2TGG3
Compatible with Manufacturer Model Number
DFD150A-10X10-DAY,DFD150A-10X6-DAY,DFD150A-12X10-DAY,DFD150A-12X12-DAY,DFD150A-12X6-DAY,DFD150A-12X8-DAY,DFD150A-14X12-DAY,DFD150A-14X14-DAY,DFD150A-16X12-DAY,DFD150A-16X16-DAY,DFD150A-16X8-DAY,DFD150A-18X18-DAY,DFD150A-24X12-DAY,DFD150A-24X24-DAY,DFD150A-6X6-DAY,DFD150A-8X8-DAY,DFD150X12-10X10,DFD150X12-12X12,DFD150X12-6X6,DFD150X12-8X8,DFDR510-10-DAY,DFDR510-12-DAY,DFDR510-14-DAY,DFDR510-4-DAY,DFDR510-6-DAY,DFDR510-8-DAY,FD150AH-10X10-DAY,FD150AH-10X6-DAY,FD150AH-12X10-DAY,FD150AH-12X12-DAY,FD150AH-12X6-DAY,FD150AH-12X8-DAY,FD150AH-14X12-DAY,FD150AH-14X14-DAY,FD150AH-16X12-DAY,FD150AH-16X16-DAY,FD150AH-16X8-DAY,FD150AH-18X18-DAY,FD150AH-24X12-DAY,FD150AH-24X24-DAY,FD150AH-6X6-DAY,FD150AH-8X8-DAY,FD150AV-10X10-DAY,FD150AV-10X6-DAY,FD150AV-12X10-DAY,FD150AV-12X12-DAY,FD150AV-12X6-DAY,FD150AV-12X8-DAY,FD150AV-14X12-DAY,FD150AV-14X14-DAY,FD150AV-16X12-DAY,FD150AV-16X16-DAY,FD150AV-16X8-DAY,FD150AV-18X18-DAY,FD150AV-24X12-DAY,FD150AV-24X24-DAY,FD150AV-6X6-DAY,FD150AV-8X8-DAY,FD150X12-10X10,FD150X12-12X12,FD150X12-6X6,FD150X12-8X8
Nameplate Voltage
None
Product Type
Rectangular Damper Fusible Link
Fusible Link Temperature
165 Degrees F
Compatible Manufacturer Part Number
DFD150A-10X10-DAY,DFD150A-10X6-DAY,DFD150A-12X10-DAY,DFD150A-12X12-DAY,DFD150A-12X6-DAY,DFD150A-12X8-DAY,DFD150A-14X12-DAY,DFD150A-14X14-DAY,DFD150A-16X12-DAY,DFD150A-16X16-DAY,DFD150A-16X8-DAY,DFD150A-18X18-DAY,DFD150A-24X12-DAY,DFD150A-24X24-DAY,DFD150A-6X6-DAY,DFD150A-8X8-DAY,DFD150X12-10X10,DFD150X12-12X12,DFD150X12-6X6,DFD150X12-8X8,DFDR510-10-DAY,DFDR510-12-DAY,DFDR510-14-DAY,DFDR510-4-DAY,DFDR510-6-DAY,DFDR510-8-DAY,FD150AH-10X10-DAY,FD150AH-10X6-DAY,FD150AH-12X10-DAY,FD150AH-12X12-DAY,FD150AH-12X6-DAY,FD150AH-12X8-DAY,FD150AH-14X12-DAY,FD150AH-14X14-DAY,FD150AH-16X12-DAY,FD150AH-16X16-DAY,FD150AH-16X8-DAY,FD150AH-18X18-DAY,FD150AH-24X12-DAY,FD150AH-24X24-DAY,FD150AH-6X6-DAY,FD150AH-8X8-DAY,FD150AV-10X10-DAY,FD150AV-10X6-DAY,FD150AV-12X10-DAY,FD150AV-12X12-DAY,FD150AV-12X6-DAY,FD150AV-12X8-DAY,FD150AV-14X12-DAY,FD150AV-14X14-DAY,FD150AV-16X12-DAY,FD150AV-16X16-DAY,FD150AV-16X8-DAY,FD150AV-18X18-DAY,FD150AV-24X12-DAY,FD150AV-24X24-DAY,FD150AV-6X6-DAY,FD150AV-8X8-DAY,FD150X12-10X10,FD150X12-12X12,FD150X12-6X6,FD150X12-8X8
Compatible Manufacturer Model Number
DFD150A-10X10-DAY,DFD150A-10X6-DAY,DFD150A-12X10-DAY,DFD150A-12X12-DAY,DFD150A-12X6-DAY,DFD150A-12X8-DAY,DFD150A-14X12-DAY,DFD150A-14X14-DAY,DFD150A-16X12-DAY,DFD150A-16X16-DAY,DFD150A-16X8-DAY,DFD150A-18X18-DAY,DFD150A-24X12-DAY,DFD150A-24X24-DAY,DFD150A-6X6-DAY,DFD150A-8X8-DAY,DFD150X12-10X10,DFD150X12-12X12,DFD150X12-6X6,DFD150X12-8X8,DFDR510-10-DAY,DFDR510-12-DAY,DFDR510-14-DAY,DFDR510-4-DAY,DFDR510-6-DAY,DFDR510-8-DAY,FD150AH-10X10-DAY,FD150AH-10X6-DAY,FD150AH-12X10-DAY,FD150AH-12X12-DAY,FD150AH-12X6-DAY,FD150AH-12X8-DAY,FD150AH-14X12-DAY,FD150AH-14X14-DAY,FD150AH-16X12-DAY,FD150AH-16X16-DAY,FD150AH-16X8-DAY,FD150AH-18X18-DAY,FD150AH-24X12-DAY,FD150AH-24X24-DAY,FD150AH-6X6-DAY,FD150AH-8X8-DAY,FD150AV-10X10-DAY,FD150AV-10X6-DAY,FD150AV-12X10-DAY,FD150AV-12X12-DAY,FD150AV-12X6-DAY,FD150AV-12X8-DAY,FD150AV-14X12-DAY,FD150AV-14X14-DAY,FD150AV-16X12-DAY,FD150AV-16X16-DAY,FD150AV-16X8-DAY,FD150AV-18X18-DAY,FD150AV-24X12-DAY,FD150AV-24X24-DAY,FD150AV-6X6-DAY,FD150AV-8X8-DAY,FD150X12-10X10,FD150X12-12X12,FD150X12-6X6,FD150X12-8X8
For Use With Mfr. Model Number
Compatible with Manufacturer Model No.
DFD150A-10X10-DAY,DFD150A-10X6-DAY,DFD150A-12X10-DAY,DFD150A-12X12-DAY,DFD150A-12X6-DAY,DFD150A-12X8-DAY,DFD150A-14X12-DAY,DFD150A-14X14-DAY,DFD150A-16X12-DAY,DFD150A-16X16-DAY,DFD150A-16X8-DAY,DFD150A-18X18-DAY,DFD150A-24X12-DAY,DFD150A-24X24-DAY,DFD150A-6X6-DAY,DFD150A-8X8-DAY,DFD150X12-10X10,DFD150X12-12X12,DFD150X12-6X6,DFD150X12-8X8,DFDR510-10-DAY,DFDR510-12-DAY,DFDR510-14-DAY,DFDR510-4-DAY,DFDR510-6-DAY,DFDR510-8-DAY,FD150AH-10X10-DAY,FD150AH-10X6-DAY,FD150AH-12X10-DAY,FD150AH-12X12-DAY,FD150AH-12X6-DAY,FD150AH-12X8-DAY,FD150AH-14X12-DAY,FD150AH-14X14-DAY,FD150AH-16X12-DAY,FD150AH-16X16-DAY,FD150AH-16X8-DAY,FD150AH-18X18-DAY,FD150AH-24X12-DAY,FD150AH-24X24-DAY,FD150AH-6X6-DAY,FD150AH-8X8-DAY,FD150AV-10X10-DAY,FD150AV-10X6-DAY,FD150AV-12X10-DAY,FD150AV-12X12-DAY,FD150AV-12X6-DAY,FD150AV-12X8-DAY,FD150AV-14X12-DAY,FD150AV-14X14-DAY,FD150AV-16X12-DAY,FD150AV-16X16-DAY,FD150AV-16X8-DAY,FD150AV-18X18-DAY,FD150AV-24X12-DAY,FD150AV-24X24-DAY,FD150AV-6X6-DAY,FD150AV-8X8-DAY,FD150X12-10X10,FD150X12-12X12,FD150X12-6X6,FD150X12-8X8
Compatible with Mfr. Model No.
DFD150A-10X10-DAY,DFD150A-10X6-DAY,DFD150A-12X10-DAY,DFD150A-12X12-DAY,DFD150A-12X6-DAY,DFD150A-12X8-DAY,DFD150A-14X12-DAY,DFD150A-14X14-DAY,DFD150A-16X12-DAY,DFD150A-16X16-DAY,DFD150A-16X8-DAY,DFD150A-18X18-DAY,DFD150A-24X12-DAY,DFD150A-24X24-DAY,DFD150A-6X6-DAY,DFD150A-8X8-DAY,DFD150X12-10X10,DFD150X12-12X12,DFD150X12-6X6,DFD150X12-8X8,DFDR510-10-DAY,DFDR510-12-DAY,DFDR510-14-DAY,DFDR510-4-DAY,DFDR510-6-DAY,DFDR510-8-DAY,FD150AH-10X10-DAY,FD150AH-10X6-DAY,FD150AH-12X10-DAY,FD150AH-12X12-DAY,FD150AH-12X6-DAY,FD150AH-12X8-DAY,FD150AH-14X12-DAY,FD150AH-14X14-DAY,FD150AH-16X12-DAY,FD150AH-16X16-DAY,FD150AH-16X8-DAY,FD150AH-18X18-DAY,FD150AH-24X12-DAY,FD150AH-24X24-DAY,FD150AH-6X6-DAY,FD150AH-8X8-DAY,FD150AV-10X10-DAY,FD150AV-10X6-DAY,FD150AV-12X10-DAY,FD150AV-12X12-DAY,FD150AV-12X6-DAY,FD150AV-12X8-DAY,FD150AV-14X12-DAY,FD150AV-14X14-DAY,FD150AV-16X12-DAY,FD150AV-16X16-DAY,FD150AV-16X8-DAY,FD150AV-18X18-DAY,FD150AV-24X12-DAY,FD150AV-24X24-DAY,FD150AV-6X6-DAY,FD150AV-8X8-DAY,FD150X12-10X10,FD150X12-12X12,FD150X12-6X6,FD150X12-8X8
For Use with Mfr Model Number
DFD150A-10X10-DAY,DFD150A-10X6-DAY,DFD150A-12X10-DAY,DFD150A-12X12-DAY,DFD150A-12X6-DAY,DFD150A-12X8-DAY,DFD150A-14X12-DAY,DFD150A-14X14-DAY,DFD150A-16X12-DAY,DFD150A-16X16-DAY,DFD150A-16X8-DAY,DFD150A-18X18-DAY,DFD150A-24X12-DAY,DFD150A-24X24-DAY,DFD150A-6X6-DAY,DFD150A-8X8-DAY,DFD150X12-10X10,DFD150X12-12X12,DFD150X12-6X6,DFD150X12-8X8,DFDR510-10-DAY,DFDR510-12-DAY,DFDR510-14-DAY,DFDR510-4-DAY,DFDR510-6-DAY,DFDR510-8-DAY,FD150AH-10X10-DAY,FD150AH-10X6-DAY,FD150AH-12X10-DAY,FD150AH-12X12-DAY,FD150AH-12X6-DAY,FD150AH-12X8-DAY,FD150AH-14X12-DAY,FD150AH-14X14-DAY,FD150AH-16X12-DAY,FD150AH-16X16-DAY,FD150AH-16X8-DAY,FD150AH-18X18-DAY,FD150AH-24X12-DAY,FD150AH-24X24-DAY,FD150AH-6X6-DAY,FD150AH-8X8-DAY,FD150AV-10X10-DAY,FD150AV-10X6-DAY,FD150AV-12X10-DAY,FD150AV-12X12-DAY,FD150AV-12X6-DAY,FD150AV-12X8-DAY,FD150AV-14X12-DAY,FD150AV-14X14-DAY,FD150AV-16X12-DAY,FD150AV-16X16-DAY,FD150AV-16X8-DAY,FD150AV-18X18-DAY,FD150AV-24X12-DAY,FD150AV-24X24-DAY,FD150AV-6X6-DAY,FD150AV-8X8-DAY,FD150X12-10X10,FD150X12-12X12,FD150X12-6X6,FD150X12-8X8
Type
165 Degrees F, Fusible Link for Curtain Style Fire Damper
Compatible Pump Manufacturer Part Number
DFD150A-10X10-DAY,DFD150A-10X6-DAY,DFD150A-12X10-DAY,DFD150A-12X12-DAY,DFD150A-12X6-DAY,DFD150A-12X8-DAY,DFD150A-14X12-DAY,DFD150A-14X14-DAY,DFD150A-16X12-DAY,DFD150A-16X16-DAY,DFD150A-16X8-DAY,DFD150A-18X18-DAY,DFD150A-24X12-DAY,DFD150A-24X24-DAY,DFD150A-6X6-DAY,DFD150A-8X8-DAY,DFD150X12-10X10,DFD150X12-12X12,DFD150X12-6X6,DFD150X12-8X8,DFDR510-10-DAY,DFDR510-12-DAY,DFDR510-14-DAY,DFDR510-4-DAY,DFDR510-6-DAY,DFDR510-8-DAY,FD150AH-10X10-DAY,FD150AH-10X6-DAY,FD150AH-12X10-DAY,FD150AH-12X12-DAY,FD150AH-12X6-DAY,FD150AH-12X8-DAY,FD150AH-14X12-DAY,FD150AH-14X14-DAY,FD150AH-16X12-DAY,FD150AH-16X16-DAY,FD150AH-16X8-DAY,FD150AH-18X18-DAY,FD150AH-24X12-DAY,FD150AH-24X24-DAY,FD150AH-6X6-DAY,FD150AH-8X8-DAY,FD150AV-10X10-DAY,FD150AV-10X6-DAY,FD150AV-12X10-DAY,FD150AV-12X12-DAY,FD150AV-12X6-DAY,FD150AV-12X8-DAY,FD150AV-14X12-DAY,FD150AV-14X14-DAY,FD150AV-16X12-DAY,FD150AV-16X16-DAY,FD150AV-16X8-DAY,FD150AV-18X18-DAY,FD150AV-24X12-DAY,FD150AV-24X24-DAY,FD150AV-6X6-DAY,FD150AV-8X8-DAY,FD150X12-10X10,FD150X12-12X12,FD150X12-6X6,FD150X12-8X8
Compatible Mfr. Model Number
DFD150A-10X10-DAY,DFD150A-10X6-DAY,DFD150A-12X10-DAY,DFD150A-12X12-DAY,DFD150A-12X6-DAY,DFD150A-12X8-DAY,DFD150A-14X12-DAY,DFD150A-14X14-DAY,DFD150A-16X12-DAY,DFD150A-16X16-DAY,DFD150A-16X8-DAY,DFD150A-18X18-DAY,DFD150A-24X12-DAY,DFD150A-24X24-DAY,DFD150A-6X6-DAY,DFD150A-8X8-DAY,DFD150X12-10X10,DFD150X12-12X12,DFD150X12-6X6,DFD150X12-8X8,DFDR510-10-DAY,DFDR510-12-DAY,DFDR510-14-DAY,DFDR510-4-DAY,DFDR510-6-DAY,DFDR510-8-DAY,FD150AH-10X10-DAY,FD150AH-10X6-DAY,FD150AH-12X10-DAY,FD150AH-12X12-DAY,FD150AH-12X6-DAY,FD150AH-12X8-DAY,FD150AH-14X12-DAY,FD150AH-14X14-DAY,FD150AH-16X12-DAY,FD150AH-16X16-DAY,FD150AH-16X8-DAY,FD150AH-18X18-DAY,FD150AH-24X12-DAY,FD150AH-24X24-DAY,FD150AH-6X6-DAY,FD150AH-8X8-DAY,FD150AV-10X10-DAY,FD150AV-10X6-DAY,FD150AV-12X10-DAY,FD150AV-12X12-DAY,FD150AV-12X6-DAY,FD150AV-12X8-DAY,FD150AV-14X12-DAY,FD150AV-14X14-DAY,FD150AV-16X12-DAY,FD150AV-16X16-DAY,FD150AV-16X8-DAY,FD150AV-18X18-DAY,FD150AV-24X12-DAY,FD150AV-24X24-DAY,FD150AV-6X6-DAY,FD150AV-8X8-DAY,FD150X12-10X10,FD150X12-12X12,FD150X12-6X6,FD150X12-8X8
Description
Fusible Link, Overall Length Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Product Type Rectangular Damper Fusible Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.