Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced

  • Mfr # 6RJY9

  • Zoro # G3328669


product price:  $5,226.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Gas Type
NG
BtuH Input
250,000
BtuH Output
200,000
Ignition Type
Direct Spark
Air Flow
6,173 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6RJY9
Zoro #
G3328669
UPC #
190735371398
Country of Origin
United States

Dimensions

Height
36 in
Width
31 5/8 in
Indoor Air Discharge Width
29 1/4 in
Manufacturers Warranty Length
1 yr
Flue Dia.
5 in
Installation Height
8 ft
Burner Air Inlet Size
5 in
Depth
40 in
Indoor Air Discharge Height
19 in
Overall Width
31 5/8 in
Overall Height
36 in
Mounting Height
8 ft
Overall Depth
40 in
Flue Diameter
5 in
Gas Connection Size
3/4 in

Details

Item
Gas-Fired Duct Furnace
Gas Type
NG
BtuH Input
250,000
BtuH Output
200,000
Ignition Type
Direct Spark
Air Flow
6,173 cfm
Heater Voltage
115 V AC
Hz
60
Ignition System
Direct Spark
Full Load Amps
1.9 A
Gas Connection
3/4 in
CFM @ 80(F) Rise
2,300 cfm
Max. External SP
1.96" WC
Primary Heat Exchanger Material
409 Stainless Steel
CFM @ 65(F) Rise
3,000 cfm
Service Access Location
Bottom
Standards
ETL Certified
Air Temp. Rise
30 Degrees F
Vent Type
Power
Includes
Additional Safety Features of Fan Time Delay, Air Flow Prove Switch, and Terminal Block Wiring
Features
Clamshell Style Heat Exchanger
Combustion Type
Separated Combustion
Furnace Type
Power Vented Separated Combustion
Thermostat Included
No
Heating Capacity Input
250,000 BtuH
Frequency
60 Hz
Maximum Amperage
1.9 A
Heat Exchanger Gauge
20 ga
Gas Connection Type
Male NPT
Air Temperature Rise
30 Degrees F
Venting
Vented
Air Flow @ 80(F) Rise
2,300 cfm
Air Flow @ 65(F) Rise
3,000 cfm
Required Air Flow
2,056 cfm
Heating Capacity Output
200,000 BtuH
Furnace Type, Primary Heat Exchanger Material
Power Vented, Separated Combustion, 409 Stainless Steel
Fuel Type
Natural Gas
Heating Method
Fan Forced

Description

Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 250,000 BtuH, Heating Capacity Output 200,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,056 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 31 5/8 in, Overall Depth 40 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 6,173 cfm, Air Flow @ 65(F) Rise 3,000 cfm, Air Flow @ 80(F) Rise 2,300 cfm, Burner Air Inlet Size 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.