Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced

  • Mfr # 6RJZ0

  • Zoro # G3328650


product price:  $5,760.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Gas Type
NG
BtuH Input
300,000
BtuH Output
240,000
Ignition Type
Direct Spark
Air Flow
7,407 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6RJZ0
Zoro #
G3328650
UPC #
190735371404
Country of Origin
United States

Dimensions

Height
36 in
Width
37 1/8 in
Flue Dia.
6 in
Indoor Air Discharge Height
19 in
Installation Height
8 ft
Depth
40 in
Manufacturers Warranty Length
1 yr
Indoor Air Discharge Width
34 3/4 in
Burner Air Inlet Size
6 in
Overall Width
37 1/8 in
Overall Height
36 in
Gas Connection Size
3/4 in
Overall Depth
40 in
Flue Diameter
6 in
Mounting Height
8 ft

Details

Item
Gas-Fired Duct Furnace
Gas Type
NG
BtuH Input
300,000
BtuH Output
240,000
Ignition Type
Direct Spark
Air Flow
7,407 cfm
Heater Voltage
115 V AC
Max. External SP
2.0" WC
Service Access Location
Bottom
Air Temp. Rise
30 Degrees F
Primary Heat Exchanger Material
409 Stainless Steel
Hz
60
Full Load Amps
1.9 A
Ignition System
Direct Spark
CFM @ 80(F) Rise
2,700 cfm
CFM @ 65(F) Rise
3,300 cfm
Standards
ETL Certified
Gas Connection
3/4 in
Vent Type
Power
Includes
Additional Safety Features of Fan Time Delay, Air Flow Prove Switch, and Terminal Block Wiring
Features
Clamshell Style Heat Exchanger
Air Flow @ 65(F) Rise
3,300 cfm
Air Flow @ 80(F) Rise
2,700 cfm
Maximum Amperage
1.9 A
Frequency
60 Hz
Combustion Type
Separated Combustion
Venting
Vented
Heat Exchanger Gauge
20 ga
Furnace Type, Primary Heat Exchanger Material
Power Vented, Separated Combustion, 409 Stainless Steel
Heating Method
Fan Forced
Heating Capacity Output
240,000 BtuH
Air Temperature Rise
30 Degrees F
Thermostat Included
No
Gas Connection Type
Male NPT
Furnace Type
Power Vented Separated Combustion
Heating Capacity Input
300,000 BtuH
Fuel Type
Natural Gas
Required Air Flow
2,467 cfm

Description

Gas-Fired Duct Furnace, Furnace Type Power Vented Separated Combustion, Heating Capacity Input 300,000 BtuH, Heating Capacity Output 240,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,467 cfm, Service Access Location Bottom, Overall Height 36 in, Overall Width 37 1/8 in, Overall Depth 40 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 7,407 cfm, Air Flow @ 65(F) Rise 3,300 cfm, Air Flow @ 80(F) Rise 2,700 cfm, Burner Air Inlet Size 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.