Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Fan Forced Convection

  • Mfr # 1773512

  • Zoro # G9612906


product price:  $2,296.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Direct Vent
Gas Type
NG
BtuH Input
17,000
BtuH Output
14,514
Ignition Type
Matchless Piezo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1773512
Zoro #
G9612906
UPC #
-
Country of Origin
Italy

Dimensions

Height
28 1/8 in
Width
21 3/4 in
Wall Opening Width
2 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Depth
8 1/4 in
Overall Dimensions - H x W x D
28 1/8 in x 21 3/4 in x 8 1/4 in
Overall Width
21 3/4 in
Overall Depth
8 1/4 in
Overall Height
28 1/8 in
Minimum Cylinder Size
100 lb

Details

Item
Surface-Mount Gas Wall Heater
Heater Type
Direct Vent
Gas Type
NG
BtuH Input
17,000
BtuH Output
14,514
Ignition Type
Matchless Piezo
Air Flow
129 cfm
Heater Voltage
120 V AC
Includes
External Vent Cap, Flanged Air Inlet Tube, Flue Outlet Tube, O-Ring
Number of Speeds
1
Built-In Features
High Efficiency, Electronic Ignition, Contemporary
Gas Connection
1/2 in NPT
Standards
CSA
Vent Type
Direct Vent
Vent
9 in
Amps AC
Less than 1
Wall Type
Single
Heating Method
Fan Forced Convection
For Use Outdoors
Indoor Only
Housing Material
Steel
Housing Finish
Powder Paint
Housing Color
White
Heating Capacity Input
17,700 BtuH
Ignition Type/Ignition Power Source
Matchless Piezo/Manual Push Button
Features
Contemporary, High Efficiency
Venting
Vented
Ignition Power Source
Manual
Fuel Type
Natural Gas
Heating Area
2,000 sq ft
Heating Capacity Output
13,500 BtuH
Mounting Location
Wall
For Use Indoors/Outdoors
Indoor Only

Description

Vent Type Direct Vent, Fuel Type Natural Gas, Heating Method Fan Forced Convection, Heating Capacity Input 17,700 BtuH, Heating Capacity Output 13,500 BtuH, Heating Area 2,000 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Air Flow 129 cfm, Overall Height 28 1/8 in, Overall Width 21 3/4 in, Overall Depth 8 1/4 in, Mounting Location Wall, Mounting Type Surface, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only, Heater Voltage 120 V AC, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.