Gas Infrared Flat Panel Heater, NG, 30,000 BtuH Input, 22 1/2 in H x 12 3/4 in W

  • Mfr # 5VD61

  • Zoro # G2626757


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Width
12 3/4 in
Gas Type
NG
BtuH Input
30,000
Height
22 1/2 in
Depth
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VD61
Zoro #
G2626757
UPC #
190735353622
Country of Origin
United States

Dimensions

Width
12 3/4 in
Height
22 1/2 in
Depth
14 1/4 in
Floor Dia. @ Mounting H
10-14 ft @ 12-14 ft
Overall Width
12 3/4 in
Overall Height
22 1/2 in
Floor Coverage @ Minimum Mounting Height
10 ft x 10 ft
Overall Dimensions - H x W x D
22 1/2 in x 12 3/4 in x 15 1/4 in
Gas Connection Size
1/2 in
Mounting Height
10 to 12 ft
Overall Depth
15 1/4 in
Min. Mounting Height
9 to 10 ft
Typical Coverage @ Mounting Height
12 ft x 12 ft

Details

Item
Gas Infrared Flat Panel Heater
Gas Type
NG
BtuH Input
30,000
Clearance to Combustibles Below/Front
72 in
Hz
60
Radiant Surface
85 sq in
Includes
Chain Hanging Set
Clearance to Combustibles Side
30 in
Gas Inlet
1/2 in NPT
Heater Voltage
24V AC
Typical Sq. Ft. Coverage @ Mtg. Ht.
145-200 @ 12-14 ft
Clearance to Combustibles Behind
18 in
Clearance to Combustibles Top
28 in
Heating Area
144 sq ft
Ignition Type
Direct Spark
Standards
CSA Certified
Thermostat Included
No
Frequency
60 Hz
Gas Connection Type
NPT
Heating Method
Infrared
Heating Capacity Input
30,000 BtuH
Radiant Surface Area
85 sq in
Fuel Type
Natural Gas
For Use Outdoors
Indoor Use Only
Control Voltage
24 V AC
Clearance to Combustibles - Top x Below x Sides
28 in x 72 in x 30 in
Product Type
Suspended Infrared Flat Panel Heater
Fuel Consumption
0.288 thm/hr
Heat Output
30,000 BtuH
Element Type
Ceramic Tile
Venting
Vent-Free
Operating Temperature
1,780 Degrees F
Reflector Material
Highly Polished Aluminum
Mounting Location
Ceiling
For Use Indoors/Outdoors
Indoor Use Only

Description

Product Type Suspended Infrared Flat Panel Heater, Fuel Type Natural Gas, Heating Capacity Input 30,000 BtuH, Min. Mounting Height 9 to 10 ft, Floor Coverage @ Minimum Mounting Height 10 ft x 10 ft, Overall Height 22 1/2 in, Overall Width 12 3/4 in, Overall Depth 15 1/4 in, Mounting Height 10 to 12 ft, Typical Coverage @ Mounting Height 12 ft x 12 ft, Mounting Location Ceiling, Mounting Type Chain Suspension, For Use Indoors/Outdoors Indoor Use Only, Control Voltage 24 V AC, Frequency 60 Hz

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.