Shop DAYTON

Gas Infrd Tube Heater, LP, 150000 BtuH

  • Mfr # 7D848
  • Zoro # G3169661

product price: 
$
1,739.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Clearance to Combustibles (In.) Top 45 Deg.
10
Radiant Pipe
40 ft
BtuH
150,000
Amps AC
4.8
Gas Type
LP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7D848
Zoro #
G3169661
UPC #
00194484317409
Country of Origin
United States
Item
Gas Infrared Tube Heater
Clearance to Combustibles (In.) Top 45 Deg.
10
Radiant Pipe
40 ft
BtuH
150,000
Amps AC
4.8
Gas Type
LP
Heater Voltage
120 V AC
Clearance to Combustibles (In.) Below 0 Deg.
81
Clearance to Combustibles (In.) Front 45 Deg.
58
Includes
Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
Clearance to Combustibles (In.) Behind 1-45 Deg.
8
Indoor/Outdoor
Indoor, Outdoor
Clearance to Combustibles (In.) Top 0 Deg.
6
Clearance to Combustibles (In.) Sides 0 Deg.
24
Clearance to Combustibles (In.) Behind 45 Deg.
8
Standards
CSA Blue Star Certified
Hz
60
Clearance to Combustibles (In.) Top 1-45 Deg.
10
Clearance to Combustibles (In.) Front 1-45 Deg.
58
Product Type
Suspended Infrared Tube Heater
Heat Output
150,000 BtuH
Thermostat Included
No
Clearance to Combustibles 45 Deg. - Top x Below x Sides
10 in x 81 in x 58 in x 8 in
Ignition Type
Hot-Surface
Amperage
4.8 A
Clearance to Combustibles 0 Deg. - Top x Below x Sides
6 in x 81 in x 24 in x 24 in
Operating Temperature
480 Degrees F
Gas Connection Type
NPT
Element Type
Radiant Pipe
Heating Capacity Input
150,000 BtuH
For Use Outdoors
Indoor Only
Heating Method
Radiant
Reflector Material
Aluminum
Radiant Tube Material
Aluminum
Fuel Type
Propane
Frequency
60 Hz
Fuel Consumption
1.64 gph
For Use Indoors/Outdoors
Indoor Only

Dimensions

Width
18-1/8 in
Vent Dia.
4 in
Height
8-1/2 in
Min. Mounting Height
16 ft
Length
492 in
Overall Height
8 1/2 in
Overall Width
18 1/8 in
Overall Depth
41 ft
Manufacturers Warranty Length
1 yr
Gas Connection Size
1/2 in
Vent Diameter
4 in
Floor Coverage @ Minimum Mounting Height
32 ft x 40 ft
Radiant Tube Length
40 ft

Description

Gas Infrared Tube Heater, Gas Type LP, BtuH Input 150,000, Height 8-1/2 in, Width 18-1/8 in, Heater Voltage 120 V AC, 60 Hz, Standards CSA Blue Star Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.