Shop DAYTON

Gas Infrd Tube Heater, LP, 175000 BtuH

  • Mfr # 7AR82
  • Zoro # G3038314

product price: 
$
2,170.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Blue Star Certified
Clearance to Combustibles (In.) Top 45 Deg.
10
Clearance to Combustibles (In.) Sides 0 Deg.
34
Width
18-1/8 in
Clearance to Combustibles (In.) Top 1-45 Deg.
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AR82
Zoro #
G3038314
UPC #
00194484311452
Country of Origin
United States
Item
Gas Infrared Tube Heater
Standards
CSA Blue Star Certified
Clearance to Combustibles (In.) Top 45 Deg.
10
Clearance to Combustibles (In.) Sides 0 Deg.
34
Clearance to Combustibles (In.) Top 1-45 Deg.
10
Radiant Pipe
60 ft
Clearance to Combustibles (In.) Below 0 Deg.
92
Clearance to Combustibles (In.) Top 0 Deg.
6
Heater Voltage
120 V AC
Indoor/Outdoor
Indoor, Outdoor
Floor Coverage
67 x 34 ft
Clearance to Combustibles (In.) Behind 1-45 Deg.
8
Gas Type
LP
Includes
Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
Hz
60
BtuH
175,000
Amps AC
4.8
Clearance to Combustibles (In.) Behind 45 Deg.
8
Clearance to Combustibles (In.) Front 45 Deg.
63
Clearance to Combustibles (In.) Front 1-45 Deg.
63
For Use Outdoors
Indoor Only
Reflector Material
Aluminum
Fuel Consumption
1.91 gph
Product Type
Suspended Infrared Tube Heater
Heating Capacity Input
175,000 BtuH
Heat Output
175,000 BtuH
Element Type
Radiant Pipe
Heating Method
Radiant
Frequency
60 Hz
Clearance to Combustibles 45 Deg. - Top x Below x Sides
10 in x 92 in x 63 in x 8 in
Ignition Type
Hot-Surface
Operating Temperature
480 Degrees F
Amperage
4.8 A
Clearance to Combustibles 0 Deg. - Top x Below x Sides
6 in x 92 in x 34 in x 34 in
Thermostat Included
No
Radiant Tube Material
Aluminum
Fuel Type
Propane
Gas Connection Type
NPT
For Use Indoors/Outdoors
Indoor Only

Dimensions

Width
18-1/8 in
Vent Dia.
4 in
Min. Mounting Height
17 ft
Manufacturers Warranty Length
1 yr
Length
724 in
Height
8-1/2 in
Overall Width
18 1/8 in
Overall Height
8 1/2 in
Overall Depth
60 3/8 ft
Vent Diameter
4 in
Radiant Tube Length
60 ft
Gas Connection Size
1/2 in
Floor Coverage @ Minimum Mounting Height
34 ft x 60 ft

Description

Gas Infrared Tube Heater, Gas Type LP, BtuH Input 175,000, Height 8-1/2 in, Width 18-1/8 in, Heater Voltage 120 V AC, 60 Hz, Standards CSA Blue Star Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.