Shop DAYTON

Gas Infrd Tube Heater, LP, 150000 BtuH

  • Mfr # 7D851
  • Zoro # G2488254

product price: 
$
2,155.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Amps AC
4.8
Indoor/Outdoor
Indoor, Outdoor
Clearance to Combustibles (In.) Top 45 Deg.
10
Clearance to Combustibles (In.) Below 0 Deg.
81
Heater Voltage
120 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7D851
Zoro #
G2488254
UPC #
00194484317423
Country of Origin
United States

Dimensions

Width
18-1/8 in
Height
8-1/2 in
Length
724 in
Vent Dia.
4 in
Min. Mounting Height
16 ft
Overall Height
8 1/2 in
Overall Width
18 1/8 in
Manufacturers Warranty Length
1 yr
Vent Diameter
4 in
Gas Connection Size
1/2 in
Radiant Tube Length
60 ft
Floor Coverage @ Minimum Mounting Height
32 ft x 60 ft
Overall Depth
60 3/8 ft

Details

Item
Gas Infrared Tube Heater
Amps AC
4.8
Indoor/Outdoor
Indoor, Outdoor
Clearance to Combustibles (In.) Top 45 Deg.
10
Clearance to Combustibles (In.) Below 0 Deg.
81
Heater Voltage
120 V AC
Radiant Pipe
60 ft
Clearance to Combustibles (In.) Top 1-45 Deg.
10
Includes
Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
BtuH
150,000
Standards
CSA Blue Star Certified
Clearance to Combustibles (In.) Behind 45 Deg.
8
Clearance to Combustibles (In.) Top 0 Deg.
6
Hz
60
Clearance to Combustibles (In.) Behind 1-45 Deg.
8
Clearance to Combustibles (In.) Sides 0 Deg.
24
Clearance to Combustibles (In.) Front 45 Deg.
58
Gas Type
LP
Clearance to Combustibles (In.) Front 1-45 Deg.
58
Clearance to Combustibles 0 Deg. - Top x Below x Sides
6 in x 81 in x 24 in x 24 in
Heating Method
Radiant
Clearance to Combustibles 45 Deg. - Top x Below x Sides
10 in x 81 in x 58 in x 8 in
Thermostat Included
No
Heating Capacity Input
150,000 BtuH
Heat Output
150,000 BtuH
Fuel Type
Propane
For Use Outdoors
Indoor Only
Amperage
4.8 A
Element Type
Radiant Pipe
Product Type
Suspended Infrared Tube Heater
Operating Temperature
480 Degrees F
Frequency
60 Hz
Fuel Consumption
1.64 gph
Gas Connection Type
NPT
Reflector Material
Aluminum
Radiant Tube Material
Aluminum
Ignition Type
Hot-Surface
For Use Indoors/Outdoors
Indoor Only

Description

Gas Infrared Tube Heater, Gas Type LP, BtuH Input 150,000, Height 8-1/2 in, Width 18-1/8 in, Heater Voltage 120 V AC, 60 Hz, Standards CSA Blue Star Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.