Shop DAYTON

Gas Infrd Tube Heater, NG, 200000 BtuH

  • Mfr # 7AR88
  • Zoro # G2970484

product price: 
$
2,170.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Indoor/Outdoor
Indoor, Outdoor
Gas Type
NG
BtuH
200,000
Height
8-1/2 in
Width
18-1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AR88
Zoro #
G2970484
UPC #
00194484311513
Country of Origin
United States

Dimensions

Height
8-1/2 in
Width
18-1/8 in
Length
724 in
Min. Mounting Height
18 ft
Manufacturers Warranty Length
1 yr
Vent Dia.
4 in
Overall Height
8 1/2 in
Overall Width
18 1/8 in
Vent Diameter
4 in
Overall Depth
60 3/8 ft
Floor Coverage @ Minimum Mounting Height
36 ft x 60 ft
Gas Connection Size
1/2 in
Radiant Tube Length
60 ft

Details

Item
Gas Infrared Tube Heater
Indoor/Outdoor
Indoor, Outdoor
Gas Type
NG
BtuH
200,000
Radiant Pipe
60 ft
Heater Voltage
120 V AC
Clearance to Combustibles (In.) Behind 45 Deg.
8
Clearance to Combustibles (In.) Front 45 Deg.
63
Clearance to Combustibles (In.) Top 1-45 Deg.
10
Clearance to Combustibles (In.) Behind 1-45 Deg.
8
Floor Coverage
67 x 34 ft
Hz
60
Clearance to Combustibles (In.) Top 0 Deg.
6
Clearance to Combustibles (In.) Front 1-45 Deg.
63
Includes
Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
Clearance to Combustibles (In.) Top 45 Deg.
10
Clearance to Combustibles (In.) Below 0 Deg.
94
Amps AC
4.8
Clearance to Combustibles (In.) Sides 0 Deg.
41
Standards
CSA Blue Star Certified
Heat Output
200,000 BtuH
Gas Connection Type
NPT
Radiant Tube Material
Aluminum
Clearance to Combustibles 45 Deg. - Top x Below x Sides
10 in x 94 in x 63 in x 8 in
Fuel Consumption
1.92 thm/hr
Product Type
Suspended Infrared Tube Heater
Heating Method
Radiant
Operating Temperature
480 Degrees F
Frequency
60 Hz
Element Type
Radiant Pipe
For Use Outdoors
Indoor Only
Ignition Type
Hot-Surface
Fuel Type
Natural Gas
Thermostat Included
No
Reflector Material
Aluminum
Amperage
4.8 A
Heating Capacity Input
200,000 BtuH
Clearance to Combustibles 0 Deg. - Top x Below x Sides
6 in x 94 in x 41 in x 41 in
For Use Indoors/Outdoors
Indoor Only

Description

Gas Infrared Tube Heater, Gas Type NG, BtuH Input 200,000, Height 8-1/2 in, Width 18-1/8 in, Heater Voltage 120 V AC, 60 Hz, Standards CSA Blue Star Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.