Gas Wall and Ceiling Unit Heater, LP, 125,000, 1,476 cfm, Belt, Blower, 1/2 in

  • Mfr # 55FG94

  • Zoro # G0698714


product price:  $3,235.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

BtuH Input
125,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
103,750
Gas Connection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55FG94
Zoro #
G0698714
UPC #
700202002849
Country of Origin
United States

Dimensions

Height
33 3/4 in
Burner Air Inlet Size
5 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr
Installation Height
8 to 12 ft
Width
25 1/4 in
Indoor Air Discharge Width
18 3/4 in
Indoor Air Discharge Height
24 1/2 in
Flue Dia.
5 in
Depth
49 3/8 in
Mounting Height
8 ft to 12 ft
Overall Width
25 1/4 in
Overall Depth
49 3/8 in
Gas Connection Size
1/2 in
Flue Diameter
5 in
Overall Height
33 3/4 in
Mounting Hole Diameter
3/4 in
Overall Dimensions - H x W x D
33 3/4 in x 25 1/4 in x 49 3/4 in

Details

BtuH Input
125,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
103,750
Gas Connection
1/2 in
Fan Type
Blower
Air Flow
1,476 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
9.4 A
Drive Type
Belt
Primary Heat Exchanger Material
20 ga Aluminized Steel
Air Temp. Rise
65 Degrees F
O.C. Mounting
18 5/8 in
Vent
Power
Heater Voltage
115 V AC
Hz
60
Standards
ETL, ETLc Certified
Ignition System
Direct Spark
Phase
1
Mounting Location
Ceiling
Heating Capacity Input
125,000 BtuH
Air Temperature Rise
65 Degrees F
Product Type
Standard-Profile Unit Heater
Air Flow Direction
Horizontal
Heat Exchanger Material
Aluminized Steel
Fuel Type
Propane
Heat Exchanger Gauge
20 ga
Includes
Adjustable Louvers
Maximum Amperage
9.4 A
Heat Output
103,750 BtuH
Vent Type
Power
Profile Type
Standard
Motor Type
SPH
Fuel Type, Combustion Type
Propane, Field Convertible
Thermal Efficiency Rating
83%
Motor Speed
1,725 RPM
Heating Method
Fan Forced
Gas Connection Type
NPT, Male
Off Center Mounting
18 5/8 in
Ignition Type
Direct Spark
Heating Capacity Output
103,750 BtuH
Features
Power Vented Blower Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Frequency
60 Hz
Thermostat Included
No

Description

Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Blower, BtuH Input 125,000, BtuH Output 103,750, 1,476 cfm Air Flow, 9.4 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 18 5/8 in, Height 33 3/4 in, Width 25 1/4 in, Depth 49 3/8 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 18 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 12 ft, Ignition System Direct Spark

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.