Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Gas Unit Heater, LP, 150,000, 2400 cfm, Direct, Propeller, 1/2" 49EW01

Gas Unit Heater, LP, 150,000, 2400 cfm, Direct, Propeller, 1/2" (Discontinued)

  • Mfr # 49EW01
  • Zoro # G4574136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49EW01
Zoro #
G4574136
UPC #
700202012060
Country of Origin
United States

Dimensions

Height
33-3/4"
Installation Height
8 to 15 ft.
Flue Dia.
5"
Burner Air Inlet Size
5
Manufacturers Warranty Length
10 yr. on Heat Exchanger, Burners, And Flue Collector. All Other Parts Are 1 yr.
Depth
43-1/2"
Width
25-1/4"

Details

BtuH Input
150,000
Gas Type
LP
Combustion Type
Separated
BtuH Output
124,500
Gas Connection
1/2"
Fan Type
Propeller
Air Flow
2400 cfm
Item
Gas Unit Heater
Full Load Amps
6.9
Hz
60
Drive Type
Direct
Vent
Power
Primary Heat Exchanger Material
Aluminized Steel
O.C. Mounting
18-5/8"
Heater Voltage
120 V AC
Standards
ETL, ETLc, NRCAN
Ignition System
Direct Spark
Air Temp. Rise
47 Degrees F

Description

Gas Unit Heater, Gas Type LP, Combustion Type Separated, Fan Type Propeller, BtuH Input 150,000, BtuH Output 124,500, 2,400 cfm Air Flow, 6.9 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 in, O.C. Mounting 18 5/8 in, Height 33-3/4 In., Width 25-1/4 In., Depth 43-1/2 In., Heater Voltage 120 V AC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 15 ft., Ignition System Direct Spark, Primary Heat Exchanger Material Aluminized Steel, Drive Type Direct, Vent Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.