This item is Discontinued.

Dayton Gas Unit Heater, LP, 175,000, 2850 cfm, Direct, Propeller, 1/2" 49EW02

Gas Unit Heater, LP, 175,000, 2850 cfm, Direct, Propeller, 1/2" (Discontinued)

  • Mfr # 49EW02
  • Zoro # G4574127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49EW02
Zoro #
G4574127
UPC #
700202012077
Country of Origin
United States

Dimensions

Height
33-3/4"
Width
37-1/4"
Depth
43-1/2"
Manufacturers Warranty Length
10 yr. on Heat Exchanger, Burners, And Flue Collector. All Other Parts Are 1 yr.
Flue Dia.
5"
Burner Air Inlet Size
5
Installation Height
8 to 15 ft.

Details

BtuH Input
175,000
Gas Type
LP
Combustion Type
Separated
BtuH Output
145,250
Gas Connection
1/2"
Fan Type
Propeller
Air Flow
2850 cfm
Item
Gas Unit Heater
Full Load Amps
8.0
O.C. Mounting
30-5/8"
Drive Type
Direct
Ignition System
Direct Spark
Standards
ETL, ETLc, NRCAN
Hz
60
Vent
Power
Heater Voltage
120 V AC
Primary Heat Exchanger Material
Aluminized Steel
Air Temp. Rise
46 Degrees F

Description

Gas Unit Heater, Gas Type LP, Combustion Type Separated, Fan Type Propeller, BtuH Input 175,000, BtuH Output 145,250, 2,850 cfm Air Flow, 8.0 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33-3/4 In., Width 37-1/4 In., Depth 43-1/2 In., Heater Voltage 120 V AC, 60 Hz, Air Temp. Rise 46 Degrees F, Installation Height 8 to 15 ft., Ignition System Direct Spark, Primary Heat Exchanger Material Aluminized Steel, Drive Type Direct, Vent Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.