Shop DAYTON

Gas Wall and Ceiling Unit Heater, LP, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in

  • Mfr # 55FG80

  • Zoro # G0690305


product price:  $2,519.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

BtuH Input
250,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
207,500
Gas Connection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55FG80
Zoro #
G0690305
UPC #
700202002474
Country of Origin
United States

Dimensions

Height
33 3/4 in
Manufacturers Warranty Length
10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr
Depth
43 1/2 in
Installation Height
8 to 20 ft
Width
37 1/4 in
Indoor Air Discharge Height
24 1/2 in
Flue Dia.
5 in
Indoor Air Discharge Width
30 3/4 in
Burner Air Inlet Size
5 in
Overall Dimensions - H x W x D
33 3/4 in x 37 1/4 in x 43 1/2 in
Overall Width
37 1/4 in
Mounting Hole Diameter
3/4 in
Fan Diameter
16 in
Mounting Height
8 ft to 20 ft
Gas Connection Size
3/4 in
Overall Height
33 3/4 in
Flue Diameter
5 in
Overall Depth
43 1/2 in

Details

BtuH Input
250,000
Gas Type
LP
Combustion Type
Field Convertible
BtuH Output
207,500
Gas Connection
3/4 in
Fan Type
Propeller
Air Flow
3,450 cfm
Item
Gas Wall and Ceiling Unit Heater
Full Load Amps
8.0 A
Drive Type
Direct
Primary Heat Exchanger Material
20 ga Aluminized Steel
Vent
Power
Air Temp. Rise
54 Degrees F
Ignition System
Direct Spark
O.C. Mounting
30 5/8 in
Heater Voltage
115 V AC
Hz
60
Standards
ETL, ETLc Certified
Includes
Adjustable Louvers
Air Flow Direction
Horizontal
Heating Capacity Input
250,000 BtuH
Air Temperature Rise
54 Degrees F
Thermal Efficiency Rating
83%
Phase
1
Heat Exchanger Material
Aluminized Steel
Vent Type
Power
Heating Method
Fan Forced
Motor Type
PSC
Heat Output
207,500 BtuH
Gas Connection Type
NPT, Male
Maximum Amperage
8 A
Heat Exchanger Gauge
20 ga
Fuel Type
Propane
Thermostat Included
No
Heating Capacity Output
207,500 BtuH
Features
Power Vented Propeller Style Commercial Tubular Unit Heater Suitable For Standard or Separated Combustion Applications
Mounting Location
Ceiling
Fuel Type, Combustion Type
Propane, Field Convertible
Product Type
Standard-Profile Unit Heater
Motor Speed
1,050 RPM
Profile Type
Standard
Ignition Type
Direct Spark
Off Center Mounting
30 5/8 in
Frequency
60 Hz

Description

Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 250,000, BtuH Output 207,500, 3,450 cfm Air Flow, 8.0 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 30 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 54 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.